WESTWARD 10D695 Bench Vise Utility Swivel 6 In | AA2CKF

WESTWARD 10D695 Bench Vise Utility Swivel 6 In

Item: AA2CKF Model: 10D695
In Stock

Get it by Friday, Jun 13

€254.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorkshop Vise
Base TypeSwivel
Body Casting60000 psi
Jaw FaceSerrated
Jaw TypeReplaceable
Jaw Width6"
MaterialDuctile Iron
Max. Opening6"
Mounting Hole Dia.5/8"
Number Of Lock Down Bolts2
Overall Height8 22/25"
Overall Length18"
Pipe Capacity1" to 2"
ReversibleNo
Swivel Angle360°
Throat Depth3"
Vise TypeUtility
Anvil Length3 5/16"
Anvil Width2 63/64"
Base MaterialDuctile Iron
Base Mount TypeBolt Down
Base Swivel Angle360°
Base Tensile Strength60000 psi
Body MaterialSteel
Body Tensile Strength60000 psi
Duty RatingHeavy Duty
FeaturesUnbreakable
High VisibilityNo
Includes Pipe JawYes
Includes Rotating HeadNo
Jaw Attachment TypeReplaceable
Jaw Face TypeSerrated
Jaw Face Width6"
Jaw MaterialIron
Jaw Pad MaterialSteel
Material ProcessCast
Max Jaw Opening5 1/2"
Mounting Hole Diameter5/8"
Number Of Mounting Holes3
Overall Width8 3/16"
Pipe Diameter - Maximum2"
Pipe Diameter - Minimum1"
Quick-actingNo
Reverse Jaw Opening - Maximum6"
Spindle TypeCovered

Shipping Info:

Ship weight (kg) 14.9265
Ship height (cm)22.54
Ship length (cm)45.72
Ship width (cm)20.8
HS code8205700030
Country of OriginUS

Product Details:

    • Pipe Jaw Included (Yes)
    • 10D695 is a suggested replacement of 3FDH2

Product Variants

ProductModelThroat DepthSwivel AngleMaterialOverall HeightOverall LengthNumber Of Lock Down BoltsMounting Hole Dia.Body CastingPrice
WESTWARD 10D694 Bench Vise Utility Swivel 7 In | AA2CKE 10D6943"360°Ductile Iron8 22/25"20"25/8"60000 psi€301.75
WESTWARD 10D710 Bench Vise Utility Workshop Swivel 4-1/2 | AA2CKU 10D7102 1/2"180°Cast Iron6 1/2"10 1/2"10.469"30000 psi€162.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10D695 Bench Vise Utility Swivel 6 In
€254.57 /unit