Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 10D588 I Bar Clamp Regular Duty 2 Feet | AA2CFT

WESTWARD 10D588 I Bar Clamp Regular Duty 2 Feet

Item: AA2CFT Model: 10D588
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€70.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemI Bar Clamp
ApplicationGeneral Purpose Clamping
Bar MaterialSteel
Bar Thickness1/4" , 15/64"
Clamp Face (in.)1 23/32" x 1 7/8"
Clamping Capacity124"
Handle Length3 3/4"
Handle MaterialSteel
Handle StyleCrank
Jaw Pad TypeStatic
Load Capacity3500 lbs.
Max. Jaw Opening24"
Nominal Rail Size30 1/2"
Opening24"
Pad TypeSmooth
Sliding MechanismBar Slide
Spindle Diameter15/8"
Swivel Pad0.0"
Swivel TypeNo
Throat Depth1 3/4"
TypeRegular Duty
Bar Width1 1/2"
Duty RatingHeavy Duty
Jaw Opening - Maximum24"
ShapeI
Slide MechanismClutch

Shipping Info:

Ship weight (kg) 3.384
Ship height (cm)5.99
Ship length (cm)89.99
Ship width (cm)11.99
HS code8205700090
Country of OriginCN

Product Variants

ProductModelMax. Jaw OpeningOpeningBar ThicknessHandle StyleThroat DepthJaw Pad TypeBar MaterialPad TypePrice
WESTWARD 10D590 I Bar Clamp Regular Duty 3 Feet | AA2CFV 10D59036"36"15/64"Crank1 3/4"StaticSteelSmooth€55.40
WESTWARD 10D591 I Bar Clamp Regular Duty 4 Feet | AA2CFW 10D59148"48"15/64"Crank1 3/4"StaticSteelSmooth€70.17
RFQ
WESTWARD 10D593 I Bar Clamp Regular Duty 6 Feet | AA2CFY 10D59372"72"15/64"Crank1 3/4"StaticSteelSmooth€75.20
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10D588 I Bar Clamp Regular Duty 2 Feet
€70.34 /unit