WESCO 496038 HT-3034-16 Hydraulic Lift Table, Foot Operated, 30 x 30 Inch Size, 4000 lbs Capacity, 40 Inch Lift

Item: AG7JRX Model: 496038Cross Ref: HT-3034-16
In Stock

Get it by Thursday, Jun 12

€8,523.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Hydraulic Lift Table
Length30"
Load Capacity4000 lbs.
MaterialSteel
Max. Lifting Height40"
Min. Lifting Height24"
Overall Height40"
Overall Length30"
Overall Width30"
Platform Length30"
Platform Width30"
Powered ByFoot Operated Or Battery
Wheel MaterialSteel

Shipping Info:

Ship weight (kg) 206.1
Ship height (cm)60.96
Ship length (cm)76.2
Ship width (cm)76.2
Country of OriginUS

Product Variants

ProductModelLoad CapacityPlatform LengthPlatform WidthOverall LengthOverall WidthOverall HeightMin. Lifting HeightMax. Lifting HeightPrice
WESCO 492204 Lift Table 30 x 20 x 48 Inch | AD7ELL 4DYG3 / HT-2338-2F 4922042000 lbs.30"20"30"20"48"30"48"€1,962.08
WESCO 492199 Lift Table 30 x 30 x 48 Inch | AD7ELM 4DYG4 / HT-3388-2F 4921992000 lbs.30"30"30"30"46"28"46"€2,416.39
WESCO 492210 Lift Table 48 x 30 x 48 Inch | AD7ELN 4DYG5 / HT-3438-24 4922102000 lbs.48"30"48"30"48"30"48"€3,344.91
WESCO 492220 Foot Operated Hydraulic Lift Table, 200 Lbs Capacity, 16" x 16", 44" Lift | AG7JQA HT-200-FR 492220200 lbs.16"16"16"16"44"26"44"€1,019.21
WESCO 492221 Foot Operated Hydraulic Lift Table, 200 Lbs Capacity, 16" x 16", 40" Lift | AG7JQB HT-203-FR 492221200 lbs.16"16"16"16"40"24"40"€1,341.45
WESCO 492222 Foot Operated Hydraulic Lift Table, 200 Lbs Capacity, 16" x 16", 36" Lift | AG7JQC HT-201-FR 492222200 lbs.16"16"16"16"36"22"36"€1,379.47
WESCO 492223 Foot Operated Hydraulic Lift Table, 200 Lbs Capacity, 16" x 16", 32" Lift | AG7JQD HT-209-FR 492223200 lbs.16"16"16"16"32"20"32"€1,523.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 496038 HT-3034-16 Hydraulic Lift Table, Foot Operated, 30 x 30 Inch Size, 4000 lbs Capacity, 40 Inch Lift
€8,523.60 /unit