WESCO 492234 Foot Operated Hydraulic Lift Table, Drop Base, 500 Lbs Cap, 30 x 20, 46 Lift | AG7JQQ HT-2388-05-FR

WESCO 492234 HT-2388-05-FR Hydraulic Lift Table, Foot Operated, 500 lbs Capacity, 30 x 20 Inch Size, 46 Inch Lift

Item: AG7JQQ Model: 492234Cross Ref: HT-2388-05-FR
In Stock

Get it by Thursday, Jun 12

€2,779.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Lift Table
Length30"
Load Capacity500 lbs.
MaterialSteel
Max. Lifting Height46"
Min. Lifting Height28"
Overall Height46"
Overall Length30"
Overall Width20"
Platform Length30"
Platform Width20"
Powered ByHydraulic Foot Operated
Wheel MaterialRubber

Shipping Info:

Ship weight (kg) 77.85
Ship height (cm)71.12
Ship length (cm)76.2
Ship width (cm)50.8
Country of OriginUS

Product Variants

ProductModelLoad CapacityPlatform LengthPlatform WidthOverall LengthOverall WidthOverall HeightMin. Lifting HeightMax. Lifting HeightPrice
WESCO 492204 Lift Table 30 x 20 x 48 Inch | AD7ELL 4DYG3 / HT-2338-2F 4922042000 lbs.30"20"30"20"48"30"48"€1,962.08
WESCO 492199 Lift Table 30 x 30 x 48 Inch | AD7ELM 4DYG4 / HT-3388-2F 4921992000 lbs.30"30"30"30"46"28"46"€2,416.39
WESCO 492210 Lift Table 48 x 30 x 48 Inch | AD7ELN 4DYG5 / HT-3438-24 4922102000 lbs.48"30"48"30"48"30"48"€3,344.91
WESCO 492220 Foot Operated Hydraulic Lift Table, 200 Lbs Capacity, 16" x 16", 44" Lift | AG7JQA HT-200-FR 492220200 lbs.16"16"16"16"44"26"44"€1,019.21
WESCO 492221 Foot Operated Hydraulic Lift Table, 200 Lbs Capacity, 16" x 16", 40" Lift | AG7JQB HT-203-FR 492221200 lbs.16"16"16"16"40"24"40"€1,341.45
WESCO 492222 Foot Operated Hydraulic Lift Table, 200 Lbs Capacity, 16" x 16", 36" Lift | AG7JQC HT-201-FR 492222200 lbs.16"16"16"16"36"22"36"€1,379.47
WESCO 492223 Foot Operated Hydraulic Lift Table, 200 Lbs Capacity, 16" x 16", 32" Lift | AG7JQD HT-209-FR 492223200 lbs.16"16"16"16"32"20"32"€1,523.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 492234 HT-2388-05-FR Hydraulic Lift Table, Foot Operated, 500 lbs Capacity, 30 x 20 Inch Size, 46 Inch Lift
€2,779.03 /unit