WESCO 480020 Steel Deck Machine Dolly, 10000 Lbs Capacity | AG7KFJ

WESCO 480020 Steel Deck Machine Dolly, 10000 Lbs Capacity

Item: AG7KFJ Model: 480020
In Stock

Get it by Tuesday, Jun 10

€168.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Dolly
Load Capacity10000 lbs.
Number Of Caster Wheels4
Number Of Casters4
Overall Height2 1/2"
Overall Length11 3/4"
Overall Width8 1/2"
Platform Length11 3/4"
Platform MaterialSteel
Platform Width8 1/2"
Wheel MaterialSteel

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)6.35
Ship length (cm)29.85
Ship width (cm)21.59
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 480020 Steel Deck Machine Dolly, 10000 Lbs Capacity
€168.81 /unit