WESCO 480002 Hevimover Steel Machine Roller, 8000 Lbs Capacity | AG7KFL HMS-8

WESCO 480002 HMS-8 Hevimover Steel Machine Roller, 8000 Lbs Capacity

Item: AG7KFL Model: 480002Cross Ref: HMS-8
In Stock

Get it by Tuesday, Jun 10

€326.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEquipment Roller
ColorRed
Load Capacity8000 lbs.
Overall Height4.437"
Overall Length10"
Overall Width5 1/2"
Roller Dia.15/16"
Roller TypeSwivel
Roller Width3 1/4"
Wheel MaterialSteel

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)11.27
Ship length (cm)25.4
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelLoad CapacityOverall LengthOverall WidthOverall HeightRoller Dia.Roller WidthRoller TypeColorPrice
WESCO 480001 Hevimover Steel Machine Roller, 2000 Lbs Capacity | AG7KFK HMS-2 4800012000 lbs.8"3 1/8"3.18"0.678"1 7/8"SwivelRed€176.21
WESCO 480003 Hevimover Steel Machine Roller, 15000 Lbs Capacity | AG7KFM HMS-15 48000315000 lbs.10 1/2"5 3/4"4 7/8"1 3/16"3 1/4"SwivelRed€374.97
WESCO 480004 Hevimover Steel Machine Roller, 30000 Lbs Capacity | AG7KFN HMS-30 48000430000 lbs.12 3/4"6 1/2"4 7/8"1 3/16"4"SwivelRed€464.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 480002 HMS-8 Hevimover Steel Machine Roller, 8000 Lbs Capacity
€326.38 /unit