WESCO 273261 Long Deck Scissors Table, 1100 Lbs Capacity | AG7JVC LDT-3263

WESCO 273261 LDT-3263 Long Deck Scissors Table, 1100 Lbs Capacity

Item: AG7JVC Model: 273261Cross Ref: LDT-3263
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,943.68 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Cart
ColorYellow
Lifting Height Max.36"
Load Capacity1100 lbs.
Min. Lifting Height11 1/4"
Overall Height38"
Overall Length74 6/25"
Overall Width32"
Platform Length63"
Platform Width32"
Power SourceHydraulic Foot Pump
Wheel MaterialPolyurethane

Shipping Info:

Ship weight (kg) 173.25
Ship height (cm)28.58
Ship length (cm)160.02
Ship width (cm)81.28
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 273261 LDT-3263 Long Deck Scissors Table, 1100 Lbs Capacity
€1,943.68 /unit