WESCO 272959 Powdered Coated Steel Cargo Bar, 115 Length | AG7KQQ CBS2000

WESCO 272959 CBS2000 Cargo Bar, Powdered Coated, Steel, 115 Inch Length

Item: AG7KQQ Model: 272959Cross Ref: CBS2000
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemCargo Bar
Length115"
MaterialSteel
Overall Height1 1/2"
Overall Length115"
Overall Width1 1/2"
Pad Size4" x 4"
Tubing ShapeSquare
Tubing Size1 1/2" x 1 1/2"

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)3.81
Ship length (cm)2.54
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelTubing ShapeMaterialOverall HeightOverall LengthOverall WidthPad SizeLoad CapacityTubing SizePrice
WESCO 272958 Aluminum Cargo Bar, 1-1/2" Diameter | AG7KQP CBA1000 272958RoundedAluminum0.0"103"1 1/2"4" x 2 1/2"---
RFQ
WESCO 272960 Galvanized Steel Cargo Bar, 130" Length | AG7KQR CBGS3000 272960SquareSteel1 3/4"130"1 3/4"4" x 4"-1 1/2" x 1 1/2"-
RFQ
WESCO 272961 Powdered Coated Steel Cargo Bar, 110" Length | AG7KQT CBS4000 272961-Steel1 1/2"110"1 1/2"----
RFQ
WESCO 272962 Galvanized Steel Cargo Bar Hoop | AG7KQU CBHOOP 272962-Steel0.0"36"24"----
RFQ
WESCO 273130 Aluminum Zinc Plated Steel Decking Beam, 2000 Lbs Static Capacity | AG7KQV E-TRACK 273130-Aluminum, Steel3.18"102"2 5/8"-2000 lbs.--
RFQ
WESCO 273138 Aluminum Zinc Plated Steel Decking Beam, 3000 Lbs Static Capacity | AG7KQW DECKING 273138-Aluminum, Steel3.18"102"2 5/8"-3000 lbs.--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 272959 CBS2000 Cargo Bar, Powdered Coated, Steel, 115 Inch Length