WESCO 272815 Vinyl Smooth Strip Door, Heavy Duty, 12 Inch Strip Width, 6 Ft. x 9 Ft. Size

Item: AG7KGR Model: 272815
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemVinyl Strip Door
Opening Height9 ft.
Opening Width6 ft.
Overall Height108"
Overall Width72"
Strip ColorClear
Strip MaterialVinyl
Strip Thickness3/25"
Strip TypeSmooth
Strip Width12"
Temp. Range-20°F to +150°F

Shipping Info:

Ship weight (kg) 28.35
Ship height (cm)2.54
Ship width (cm)182.88
Country of OriginUS

Product Variants

ProductModelStrip TypeOpening WidthOpening HeightStrip WidthStrip ThicknessOverall WidthOverall HeightStrip ColorPrice
WESCO 272813 Vinyl Heavy Duty Smooth Strip Door, 12" Strip Width, 6 272813Smooth6 ft.7 ft.12"3/25"72"84"Clear-
RFQ
WESCO 272814 Vinyl Heavy Duty Smooth Strip Door, 12" Strip Width, 6 272814Smooth6 ft.8 ft.12"3/25"72"96"Clear-
RFQ
WESCO 272816 Vinyl Heavy Duty Smooth Strip Door, 12" Strip Width, 6 272816Smooth6 ft.10 ft.12"3/25"72"120"Clear-
RFQ
WESCO 272817 Vinyl Heavy Duty Smooth Strip Door, 12" Strip Width, 6 272817Smooth6 ft.12 ft.12"3/25"72"144"Clear-
RFQ
WESCO 272818 Vinyl Heavy Duty Smooth Strip Door, 12" Strip Width, 7 272818Smooth7 ft.7 ft.12"3/25"84"84"Clear-
RFQ
WESCO 272819 Vinyl Heavy Duty Smooth Strip Door, 12" Strip Width, 7 272819Smooth7 ft.8 ft.12"3/25"84"96"Clear-
RFQ
WESCO 272820 Vinyl Heavy Duty Smooth Strip Door, 12" Strip Width, 7 272820Smooth7 ft.9 ft.12"3/25"84"108"Clear-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 272815 Vinyl Smooth Strip Door, Heavy Duty, 12 Inch Strip Width, 6 Ft. x 9 Ft. Size