WESCO 272777 Cpii Pallet Truck, 5500 Lbs Capacity, 48 x 21 | AG7JBD

WESCO 272777 Pallet Truck, 5500 Lbs Capacity, 48 Inch x 21 Inch Size

Item: AG7JBD Model: 272777
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€833.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Truck
Fork Height Lowered3"
Fork Height Raised8"
Fork Length48"
Fork Width7"
HandleRubber Coated
Handle FinishRubber Coated
Length48"
Load Capacity5500 lbs.
Overall Height48"
Overall Length63"
Overall Width21"
Pivot180°
Roller Dia.3"
Roller MaterialMold On Polyurethane
Wheel MaterialMold On Polyurethane
Width Across Forks21"
Width Between Forks7"

Shipping Info:

Ship weight (kg) 76.5
Ship height (cm)121.92
Ship length (cm)160.02
Ship width (cm)53.34
Country of OriginUS

Product Variants

ProductModelWidth Across ForksWidth Between ForksOverall WidthWheel MaterialLoad CapacityFork LengthFork WidthOverall LengthPrice
WESCO 272778 Cpii Pallet Truck, 5500 Lbs Capacity, 48" x 27" | AG7JBE 27277827"13"27"Mold On Polyurethane5500 lbs.48"7"63"€827.12
RFQ
WESCO 272775 Cpii Pallet Truck, Moldon Nylon, 5500 Lbs Capacity, 48" x 21" | AG7JBF 27277521"7"21"Nylon5500 lbs.48"7"63"€721.64
RFQ
WESCO 272776 CPii Pallet Truck, Moldon Nylon, 5500 Lbs Capacity, 48" x 27" | AG7JBG 59HD19 27277627"13"27"Nylon5500 lbs.48"7"63"€813.89
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 272777 Pallet Truck, 5500 Lbs Capacity, 48 Inch x 21 Inch Size
€833.02 /unit