WESCO 272755 Telescoping Manual High Lift Pallet Truck, 2200 Lbs Capacity, 21 Width | AG7JCH TSHL21

WESCO 272755 TSHL21 Telescoping Manual High Lift Pallet Truck, 2200 lbs Capacity, 21 Inch Width

Item: AG7JCH Model: 272755Cross Ref: TSHL21
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,514.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric/Manual Pallet Lifter
ColorYellow
Fork Height Lowered3 3/5"
Fork Height Raised31 1/2"
Fork Length44 1/2"
Fork Width6 1/2"
Length63"
LiftManual
Load Capacity2200 lbs.
Overall Height48 1/2"
Overall Length63"
Overall Width21"
Pivot180°
Power SourceManual
Roller Dia.3"
Roller MaterialMold On Polyurethane
TelescopingYes
Wheel MaterialMold On Polyurethane
Width Across Forks21"
Width Between Forks18 1/2"

Shipping Info:

Ship weight (kg) 98.55
Ship height (cm)123.19
Ship length (cm)160.02
Ship width (cm)53.34
Country of OriginUS

Product Variants

ProductModelLoad CapacityFork LengthWidth Across ForksOverall LengthOverall WidthWheel MaterialRoller MaterialTelescopingPrice
WESCO 272859 Stainless Steel Manual High Lift Telescoping Pallet Truck, 2200 Lbs Capacity | AG7JCG SSTHL27M 2728592200 lbs.46"27"61"27"NylonNylonYes€7,727.85
RFQ
WESCO 272754 Telescoping Manual High Lift Pallet Truck, 2200 Lbs Capacity, 27" Width | AG7JCJ TSHL27 2727542200 lbs.44 1/2"27"63"27"Mold On PolyurethaneMold On PolyurethaneYes€1,516.00
RFQ
WESCO 272462 Non-telescoping Manual High Lift, 2200 Lbs Capacity | AG7JCK NTSHL21 2724622200 lbs.44 1/2"21"56"21"Mold On PolyurethaneMold On PolyurethaneNo€1,507.16
WESCO 272463 Manual High Lift Telescoping Pallet Truck, 2200 Lbs Capacity | AG7JCL NTSHL27 2724632200 lbs.44 1/2"27"56"27"Mold On PolyurethaneMold On PolyurethaneNo€1,527.59
WESCO 272975 Manual High Lift Telescoping Pallet Truck, 3300 Lbs Capacity | AG7JCM TSHL20-33 2729753300 lbs.43"20"63"20"Mold On PolyurethaneMold On PolyurethaneYes€1,544.93
RFQ
WESCO 272976 Manual High Lift Telescoping Pallet Truck, 3300 Lbs Capacity, 63" x 27" | AG7JCN TSHL27-33 2729763300 lbs.43"27"63"27"Mold On PolyurethaneMold On PolyurethaneYes€1,566.17
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 272755 TSHL21 Telescoping Manual High Lift Pallet Truck, 2200 lbs Capacity, 21 Inch Width
€1,514.43 /unit