WESCO 272701 PT70 Pallet Jack, 27 Inch x 70 Inch Size, 4400 lbs Capacity, Steel

Item: AA6ZYR Model: 272701Cross Ref: 178X81 / PT70
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,035.48 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Truck
Bearing TypeBall
Fork Height Raised8"
Handle FinishRubber Coated
Load Capacity4400 lbs.
Load Center35"
MaterialSteel
Max. Lifting Height8"
Min. Lifting Height3.312"
Overall Height49"
Overall Length86"
Overall Width27"
Pivot210°
Roller Dia.3"
Wheel Dia.7"
Wheel MaterialMold On Polyurethane
ColorOrange
FeaturesLong Tine
Fork Length70"
Width Across Forks27"
Width Between Forks14"

Shipping Info:

Ship weight (kg) 109.8
Ship height (cm)124.46
Ship length (cm)218.44
Ship width (cm)68.58
HS code8425420000
Country of OriginCN

Product Variants

ProductModelLoad CapacityOverall LengthOverall HeightFork LengthFork Height RaisedOverall WidthFork WidthWidth Across ForksPrice
WESCO 273585 Long Fork Pallet Truck, 59" Length, 4400 Lbs Capacity | AG7JBW PT59 2735854400 lbs.75"48"59"7"27"6"27"€976.19
RFQ
WESCO 273519 Long Fork Pallet Truck, 78" Length, 4400 Lbs / 2 Pallet Capacity | AG7JBX PT78 2735194400 lbs.93"49"78"8"27"6"27"€1,212.38
RFQ
WESCO 273586 Long Fork Pallet Truck, 98" Length, 3300 Lbs / 2 Pallet Capacity | AG7JBY PT98 2735863300 lbs.114"48"98"7"27"6"27"€2,245.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 272701 PT70 Pallet Jack, 27 Inch x 70 Inch Size, 4400 lbs Capacity, Steel
€1,035.48 /unit