WESCO 272580 Fork Lift Plastic Tilt Cart, 850 Lbs Capacity, 1/2 Cubic Yard, Black | AG7KCW 1/2FL850B

WESCO 272580 1/2FL850B Fork Lift Plastic Tilt Cart, 850 Lbs Capacity, 1/2 Cubic Yard, Black

Item: AG7KCW Model: 272580Cross Ref: 1/2FL850B
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,233.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTilt Truck
ColorBlack
Frame MaterialPolyethylene
Hopper TypeFork Lift
Load Capacity850 lbs.
Number Of Caster Wheels3
Number Of Casters3
Overall Height37 1/2"
Overall Length61 1/2"
Overall Width27"
Roller Dia.4"
Roller MaterialPolyurethane

Shipping Info:

Ship weight (kg) 39.6
Ship height (cm)94.62
Ship length (cm)156.21
Ship width (cm)68.58
Country of OriginUS

Product Variants

ProductModelLoad CapacityOverall LengthOverall WidthOverall HeightColorHopper TypeNumber Of Caster WheelsNumber Of CastersPrice
WESCO 272575 Utility Plastic Tilt Cart, 450 Lbs Capacity, 1/2 Cubic Yard, Black | AG7KCQ 1/2U450B 272575450 lbs.60 3/4"26 1/2"36 1/2"BlackUtility44€650.36
RFQ
WESCO 272576 Standard Plastic Tilt Cart, 850 Lbs Capacity, 1/2 Cubic Yard, Black | AG7KCR 1/2S850B 272576850 lbs.61 1/2"26 1/2"36 1/2"BlackStandard44€817.18
RFQ
WESCO 272577 Recycle Plastic Tilt Cart, 850 Lbs Capacity, 1/2 Cubic Yard, Blue | AG7KCT 1/2S850BLRC 272577850 lbs.61 1/2"26 1/2"36 1/2"BlueRecycle44€839.25
RFQ
WESCO 272578 Standard Plastic Tilt Cart, 850 Lbs Capacity, 1/2 Cubic Yard, Red | AG7KCU 1/2S850R 272578850 lbs.61 1/2"26 1/2"36 1/2"RedStandard44€830.62
RFQ
WESCO 272579 Heavy Duty Plastic Tilt Cart, 1400 Lbs Capacity, 1/2 Cubic Yard, Black | AG7KCV 1/2HD1400B 2725791400 lbs.61 1/2"26 1/2"37 1/2"BlackHeavy Duty44€1,049.87
RFQ
WESCO 272581 Utility Plastic Tilt Cart, 850 Lbs Capacity, 1 Cubic Yard, Black | AG7KCX 1U850B 272581850 lbs.72 1/2"29 1/4"43"BlackUtility44€847.55
RFQ
WESCO 272582 Standard Plastic Tilt Cart, 1250 Lbs Capacity, 1 Cubic Yard, Black | AG7KCY 1S1250B 2725821250 lbs.72 1/2"29 1/4"43"BlackStandard44€1,074.55
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 272580 1/2FL850B Fork Lift Plastic Tilt Cart, 850 Lbs Capacity, 1/2 Cubic Yard, Black
€1,233.14 /unit