WESCO 272330 Heavy Duty Steel Fan

Item: AG7KFY Model: 272330
Limited Availability
€331.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Fan Arm
Mounting TypeWall
Overall Length18"
Overall Width18"

Shipping Info:

Ship weight (kg) 6.3
Ship length (cm)45.72
Ship width (cm)45.72
Country of OriginUS

Product Variants

ProductModelOverall LengthArm LengthNumber Of ArmsFinishColorLamp IncludedLamp TypeOverall WidthPrice
WESCO 272240 Dock Light 40 Inch Steel Yellow | AC9YGW 3LKP9 27224040"40"2Brass Plated, EnamelYellowNoIncandescent-€216.65
WESCO 272260 Heavy Duty Steel Dock Light, 60" Arm | AG7KFX 27226060"60"2Brass Plated, EnamelYellowNoIncandescent-€230.77
RFQ
WESCO 272328 Heavy Duty Steel Fan With 40" Arm | AG7KFZ 27232840"40"2Brass Plated, Enamel----€448.24
WESCO 272329 Heavy Duty Steel Fan With 60" Arm | AG7KGA 27232960"60"2Brass Plated, Enamel----€499.17
RFQ
WESCO 272340 Heavy Duty Steel Dock Light And Fan With 40" Arm | AG7KGB 27234040"40"2Brass Plated, EnamelYellowNoIncandescent-€522.95
WESCO 272360 Heavy Duty Steel Dock Light And Fan With 60" Arm | AG7KGC 27236060"60"2Brass Plated, EnamelYellowNoIncandescent-€557.35
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 272330 Heavy Duty Steel Fan
€331.31 /unit