WESCO 272157 Desk Mover And Pedestal Adapter, 600 Lbs Capacity, 41-1/4 Handle Height | AG7KCE

WESCO 272157 Desk Mover And Pedestal Adapter, 600 lbs Capacity, 41-1/4 Inch Handle Height

Item: AG7KCE Model: 272157
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemDesk Mover
Handle Height41 1/4"
Load Capacity600 lbs.
Lowered Height6"
Number Of Casters4
Overall Height39 1/2"
Overall Length23"
Overall Width31 3/4"
Raised Height11 1/4"

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)100.33
Ship length (cm)58.42
Ship width (cm)80.65
Country of OriginUS

Product Variants

ProductModelLowered HeightHandle HeightOverall HeightOverall WidthLoad CapacityNumber Of CastersOverall LengthPrice
WESCO 272155 Desk Mover And Pedestal Adapter, 600 Lbs Capacity, 39-1/2" Handle Height | AG7KCC 2721554 1/4"39 1/2"39 1/2"31 3/4"600 lbs.423"-
RFQ
WESCO 272156 Desk Mover And Pedestal Adapter, 600 Lbs Capacity, 40" Handle Height | AG7KCD 2721564 3/4"40"39 1/2"31 3/4"600 lbs.423"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 272157 Desk Mover And Pedestal Adapter, 600 lbs Capacity, 41-1/4 Inch Handle Height