WESCO 272066 Wood Solid Platform Dolly, 1200 Lbs Capacity, 36 x 24 | AG7JYY

WESCO 272066 Wood Solid Platform Dolly, 1200 lbs Capacity, 36 x 24 Inch Platform

Item: AG7JYY Model: 272066
Limited Availability
€110.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Dolly
Length36"
Load Capacity1200 lbs.
Overall Length36"
Overall Width24"
Platform Length36"
Platform MaterialHardwood
Platform StyleSolid
Platform Width24"
Wheel MaterialPlastic

Shipping Info:

Ship weight (kg) 15.3
Ship length (cm)91.44
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelLoad CapacityWheel MaterialOverall LengthOverall WidthPlatform MaterialPrice
WESCO 272053 Wood Solid Platform Dolly, 900 Lbs Capacity, 24" x 16" | AG7JYQ 272053900 lbs.Rubber24"16"Hardwood€76.97
WESCO 272054 Wood Solid Platform Dolly, 900 Lbs Capacity, 27" x 18" | AG7JYR 272054900 lbs.Rubber27"18"Hardwood€79.02
WESCO 272055 Wood Solid Platform Dolly, 900 Lbs Capacity, 30" x 18" | AG7JYT 272055900 lbs.Rubber30"18"Hardwood€84.99
WESCO 272056 Wood Solid Platform Dolly, 900 Lbs Capacity, 36" x 24" | AG7JYU 272056900 lbs.Rubber36"24"Hardwood€104.66
WESCO 272063 Wood Solid Platform Dolly, 1200 Lbs Capacity, 24" x 16" | AG7JYV 2720631200 lbs.Plastic24"16"Hardwood€81.22
WESCO 272064 Wood Solid Platform Dolly, 1200 Lbs Capacity, 27" x 18" | AG7JYW 2720641200 lbs.Plastic27"18"Hardwood€81.97
WESCO 272065 Wood Solid Platform Dolly, 1200 Lbs Capacity, 30" x 18" | AG7JYX 2720651200 lbs.Plastic30"18"Hardwood€85.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 272066 Wood Solid Platform Dolly, 1200 lbs Capacity, 36 x 24 Inch Platform
€110.76 /unit