WESCO 270168 Steel 2 Tray Service Cart, 500 Lbs Capacity, 36 x 24 x 32 | AG7KBQ SC-2436

WESCO 270168 SC-2436 Service Cart, 2 Tray, Steel, 500 lbs Capacity, 36 x 24 x 32 Inch Size

Item: AG7KBQ Model: 270168Cross Ref: SC-2436
In Stock

Get it by Tuesday, Jun 17

€258.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Cart
Deck L X W36" x 24"
Lip Height3 1/2"
Load Capacity500 lbs.
MaterialSteel
Number Of Caster Wheels4
Number Of Shelves2
Overall Height32"
Overall Length39"
Overall Width24"
RatchetBaked Enamel
Wheel MaterialRubber

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)81.28
Ship length (cm)99.06
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthDeck L X WLoad CapacityMaterialNumber Of ShelvesOverall HeightLip HeightPrice
WESCO 270166 Steel 2 Tray Service Cart, 500 Lbs Capacity, 30" x 16" x 32" | AG7KBN SC-1630 27016633"16"30" x 16"500 lbs.Steel232"3 1/2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 270168 SC-2436 Service Cart, 2 Tray, Steel, 500 lbs Capacity, 36 x 24 x 32 Inch Size
€258.87 /unit