WESCO 261066-PD Fixed Base/Adj Fork Power Drive Stacker, 1500 lb, 76 Lift, 50 Base Leg Id | AG7JNF PSFL-76-42-50S-1.5K-PD

WESCO 261066-PD PSFL-76-42-50S-1.5K-PD Fork Power Drive Stacker, 76 Inch Lift, 50 Inch Base Leg I.D

Item: AG7JNF Model: 261066-PDCross Ref: PSFL-76-42-50S-1.5K-PD
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€11,056.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Platform Lift
BaseFixed
Base Legs Inside Dia.50"
Base Legs Outside Dia.56"
Base TypeFixed
Capacity1500 lbs.
ColorRed
Fork Length42"
Fork Width3"
Load Center24"
Max. Lifting Height76"
Min. Lifting Height0.0"
Overall Height94"
Powered ByBattery

Shipping Info:

Ship weight (kg) 360.9
Ship height (cm)238.76
Ship width (cm)142.24
Country of OriginUS

Product Variants

ProductModelBase TypeMin. Lifting HeightMax. Lifting HeightLoad CenterFork LengthOverall HeightBase Legs Inside Dia.Base Legs Outside Dia.Price
WESCO 261079-PD Fixed Base/Adj Fork Power Drive Stacker, 1500 lb, 56" Lift, 15" Base Leg Id | AG7JMD PSFL-56-25-15S-1.5K-PD 261079-PDFixed0.0"56"15"25"72"15"21"€9,933.55
RFQ
WESCO 261080-PD Fixed Base/Adj Fork Power Drive Stacker, 1500 lb, 64" Lift, 15" Base Leg Id | AG7JME PSFL-64-25-15S-1.5K-PD 261080-PDFixed0.0"64"15"25"83"15"21"€10,257.88
RFQ
WESCO 261081-PD Fixed Base/Adj Fork Power Drive Stacker, 1500 lb, 76" Lift, 15" Base Leg Id | AG7JMF PSFL-76-25-15S-1.5K-PD 261081-PDFixed0.0"76"15"25"94"15"21"€11,849.00
RFQ
WESCO 261082-PD Fixed Base/Adj Fork Power Drive Stacker, 1500 lb, 86" Lift, 15" Base Leg Id | AG7JMG PSFL-86-25-15S-1.5K-PD 261082-PDFixed0.0"86"15"25"104"15"21"€11,118.10
WESCO 261083-PD Fixed Base/Adj Fork Power Drive Stacker, 1500 lb, 56" Lift, 20" Base Leg Id | AG7JMH PSFL-56-25-20S-1.5K-PD 261083-PDFixed0.0"56"15"25"72"20"26"€11,304.67
RFQ
WESCO 261084-PD Fixed Base/Adj Fork Power Drive Stacker, 1500 lb, 64" Lift, 20" Base Leg Id | AG7JMJ PSFL-64-25-20S-1.5K-PD 261084-PDFixed0.0"64"15"25"83"20"26"€11,234.48
RFQ
WESCO 261085-PD Fixed Base/Adj Fork Power Drive Stacker, 1500 lb, 76" Lift, 20" Base Leg Id | AG7JMK PSFL-76-25-20S-1.5K-PD 261085-PDFixed0.0"76"15"25"94"20"26"€11,717.47
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 261066-PD PSFL-76-42-50S-1.5K-PD Fork Power Drive Stacker, 76 Inch Lift, 50 Inch Base Leg I.D
€11,056.97 /unit