WESCO 261057 Fixed Platform Power Stacker, 2000 Lbs Capacity, 68 Lift, 32 x 30 | AG7JLB PSPL-68-3032-30S-2K

WESCO 261057 PSPL-68-3032-30S-2K Fixed Platform Power Stacker, 68 Inch Lift, 32 Inch x 30 Inch

Item: AG7JLB Model: 261057Cross Ref: PSPL-68-3032-30S-2K
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€6,910.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Platform Lift
BaseFixed
Base Legs Inside Dia.30"
Base Legs Outside Dia.36"
Base TypeFixed
Capacity2000 lbs.
ColorRed
Load Center18"
Max. Lifting Height68"
Min. Lifting Height6"
Overall Height83"
Platform Length32"
Platform Width30"
Powered ByBattery

Shipping Info:

Ship weight (kg) 223.65
Ship height (cm)210.82
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelBase TypeMin. Lifting HeightMax. Lifting HeightLoad CenterFork LengthOverall HeightBase Legs Inside Dia.BasePrice
WESCO 261092 Fixed Base Fork Powered Stacker, 2000 Lbs Capacity, 26" Od, 72" Height | AG7JJG PSFL-56-25-20S-2K 261092Fixed0.0"56"15"25"72"20"Fixed€7,108.26
RFQ
WESCO 261093 Fixed Base Fork Powered Stacker, 2000 Lbs Capacity, 26" Od, 83" Height | AG7JJH PSFL-64-25-20S-2K 261093Fixed0.0"64"15"25"83"20"Fixed€7,946.28
RFQ
WESCO 261094 Fixed Base Fork Powered Stacker, 2000 Lbs Capacity, 26" Od, 94" Height | AG7JJJ PSFL-76-25-20S-2K 261094Fixed0.0"76"15"25"94"20"Fixed€7,808.18
RFQ
WESCO 261095 Fixed Base Fork Powered Stacker, 2000 Lbs Capacity, 26" Od, 104" Height | AG7JJK PSFL-86-25-20S-2K 261095Fixed0.0"86"15"25"104"20"Fixed€8,792.80
WESCO 261044 Fixed Base Fork Powered Stacker, 2000 Lbs Capacity, 36" Od, 83" Height | AG7JJP PSFL-64-30-30S-2K 261044Fixed0.0"64"18"30"83"30"Fixed€6,826.91
RFQ
WESCO 261045 Fixed Base Fork Powered Stacker, 2000 Lbs Capacity, 36" Od, 94" Height | AG7JJQ PSFL-76-30-30S-2K 261045Fixed0.0"76"18"30"94"30"Fixed€7,334.37
RFQ
WESCO 261046 Fixed Base Fork Powered Stacker, 2000 Lbs Capacity, 36" Od, 104" Height | AG7JJR PSFL-86-30-30S-2K 261046Fixed0.0"86"18"30"104"30"Fixed€7,809.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 261057 PSPL-68-3032-30S-2K Fixed Platform Power Stacker, 68 Inch Lift, 32 Inch x 30 Inch
€6,910.94 /unit