WESCO 261048-PD Fixed Base/Adj Fork Power Drive Stacker, 2000 lb, 76 Lift, 40 Base Leg Id | AG7JNC PSFL-76-42-42S-2K-PD

WESCO 261048-PD PSFL-76-42-42S-2K-PD Fork Power Drive Stacker, 76 Inch Lift, 40 Inch Base Leg I.D

Item: AG7JNC Model: 261048-PDCross Ref: PSFL-76-42-42S-2K-PD
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€11,165.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Platform Lift
BaseFixed
Base Legs Inside Dia.42"
Base Legs Outside Dia.48"
Base TypeFixed
Capacity2000 lbs.
ColorRed
Fork Length42"
Fork Width3"
Load Center24"
Max. Lifting Height76"
Min. Lifting Height0.0"
Overall Height94"
Powered ByBattery

Shipping Info:

Ship weight (kg) 360.9
Ship height (cm)238.76
Country of OriginUS

Product Variants

ProductModelBase TypeMin. Lifting HeightMax. Lifting HeightLoad CenterFork LengthOverall HeightBase Legs Inside Dia.Base Legs Outside Dia.Price
WESCO 261092-PD Fixed Base/Adj Fork Power Drive Stacker, 2000 lb, 56" Lift, 20" Base Leg Id | AG7JMM PSFL-56-25-20S-2K-PD 261092-PDFixed0.0"56"15"25"72"20"26"€10,997.00
RFQ
WESCO 261093-PD Fixed Base/Adj Fork Power Drive Stacker, 2000 lb, 64" Lift, 20" Base Leg Id | AG7JMN PSFL-64-25-20S-2K-PD 261093-PDFixed0.0"64"15"25"83"20"26"€11,146.55
RFQ
WESCO 261094-PD Fixed Base/Adj Fork Power Drive Stacker, 2000 lb, 76" Lift, 20" Base Leg Id | AG7JMP PSFL-76-25-20S-2K-PD 261094-PDFixed0.0"76"15"25"94"20"26"€11,644.07
RFQ
WESCO 261095-PD Fixed Base/Adj Fork Power Drive Stacker, 2000 lb, 86" Lift, 20" Base Leg Id | AG7JMQ PSFL-86-25-20S-2K-PD 261095-PDFixed0.0"86"15"25"104"20"26"€12,689.35
WESCO 261044-PD Fixed Base/Adj Fork Power Drive Stacker, 2000 lb, 64" Lift, 30" Base Leg Id | AG7JMV PSFL-64-30-30S-2K-PD 261044-PDFixed0.0"64"18"30"83"30"36"€11,192.60
RFQ
WESCO 261045-PD Fixed Base/Adj Fork Power Drive Stacker, 2000 lb, 76" Lift, 30" Base Leg Id | AG7JMW PSFL-76-30-30S-2K-PD 261045-PDFixed0.0"76"18"30"94"30"36"€11,449.08
RFQ
WESCO 261046-PD Fixed Base/Adj Fork Power Drive Stacker, 2000 lb, 86" Lift, 30" Base Leg Id | AG7JMX PSFL-86-30-30S-2K-PD 261046-PDFixed0.0"86"18"30"104"30"36"€11,978.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 261048-PD PSFL-76-42-42S-2K-PD Fork Power Drive Stacker, 76 Inch Lift, 40 Inch Base Leg I.D
€11,165.74 /unit