WESCO 261034 Adjustable Span Straddle Model Power Stacker, 1000 Lbs Capacity, 56 Lift | AG7JHE PASFL-56-40S

WESCO 261034 PASFL-56-40S Adjustable Span Straddle Power Stacker, 56 Inch Lift, 72 Inch x 54 Inch Size

Item: AG7JHE Model: 261034Cross Ref: PASFL-56-40S
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€5,978.75 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Platform Lift
Base Legs Inside Dia.34"
Base Legs Outside Dia.50"
Capacity1000 lbs.
ColorRed
Fork Length40"
Fork Width3"
Load Center20"
Max. Lifting Height56"
Min. Lifting Height0.0"
Overall Height72"
Overall Length58 3/4"
Overall Width54"
Powered ByBattery
Roller Dia.4"
Wheel MaterialPhenolic

Shipping Info:

Ship weight (kg) 229.5
Ship height (cm)182.88
Ship length (cm)149.23
Ship width (cm)137.16
Country of OriginUS

Product Variants

ProductModelMax. Lifting HeightOverall LengthOverall WidthLoad CenterMin. Lifting HeightFork LengthOverall Height With Forks LoweredOverall Height With Forks RaisedPrice
WESCO 261030 Hydraulic Stacker 1000 Lb 76 Inch Lift 92 Inch Height | AA9UEX 1FC46 / PESFL-76-25 26103076"44 1/2"25 1/2"15"1"25"92"92"€4,488.93
RFQ
WESCO 261022 Powered Stacker | AF3RPC 8CL64 / PESPL-60-2424 26102260"36"25 1/2"15"5 3/4"---€4,055.90
RFQ
WESCO 261023 Platform Model Power Stacker, 1000 Lbs Capacity, 68" Lift | AG7JHA PESPL-68-2424 26102368"36"25 1/2"15"5 3/4"---€3,984.00
RFQ
WESCO 261024 Platform Model Power Stacker, 1000 Lbs Capacity, 80" Lift | AG7JHB PESPL-80-2424 26102480"36"25 1/2"15"5 3/4"---€4,362.54
RFQ
WESCO 261028 Fork Model Power Stacker, 1000 Lbs Capacity, 56" Lift | AG7JHC PESFL-56-25 26102856"44 1/2"25 1/2"15"0.0"25"--€4,176.12
RFQ
WESCO 261029 Fork Model Power Stacker, 1000 Lbs Capacity, 64" Lift | AG7JHD PESFL-64-25 26102964"44 1/2"25 1/2"15"0.0"25"--€4,093.60
RFQ
WESCO 261035 Adjustable Span Straddle Model Power Stacker, 1000 Lbs Capacity, 64" Lift | AG7JHF PASFL-64-40S 26103564"58 3/4"54"20"0.0"40"--€5,751.54
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 261034 PASFL-56-40S Adjustable Span Straddle Power Stacker, 56 Inch Lift, 72 Inch x 54 Inch Size
€5,978.75 /unit