WESCO 260200 Fixed Handle Scissors Table, 1000 Lbs Capacity | AG7JUW LT-1000SL

WESCO 260200 LT-1000SL Fixed Handle Scissors Table, 1000 Lbs Capacity

Item: AG7JUW Model: 260200Cross Ref: LT-1000SL
In Stock

Get it by Thursday, Jun 12

€895.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScissor Lift Cart
ColorYellow
Lifting Height Max.35"
Load Capacity1000 lbs.
Min. Lifting Height14"
Overall Height37"
Overall Length42"
Overall Width19 1/2"
Platform Length32"
Platform Width19 1/2"
Wheel MaterialPolyurethane

Shipping Info:

Ship weight (kg) 83.25
Ship height (cm)35.56
Ship length (cm)81.28
Ship width (cm)49.53
Country of OriginUS

Product Variants

ProductModelLoad CapacityPlatform LengthPlatform WidthOverall LengthOverall WidthOverall HeightMin. Lifting HeightLifting Height Max.Price
WESCO 260199 Fixed Handle Scissors Table, 700 Lbs Capacity | AG7JUV LT-700SL 260199700 lbs.32"19 1/2"42"19 1/2"37"14"35"€856.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 260200 LT-1000SL Fixed Handle Scissors Table, 1000 Lbs Capacity
€895.59 /unit