WESCO 260163 Winch Cylinder Lift, 300 Lbs Capacity, 40 Lift, 20 x 12 Platform | AG7HQD LLWPB

WESCO 260163 LLWPB Winch Cylinder Lift, 300 lbs Capacity, 40 Inch Lift, 20 x 12 Inch Platform

Item: AG7HQD Model: 260163Cross Ref: LLWPB
In Stock

Get it by Wednesday, Jun 11

€1,662.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylinder Cart
ColorRed
Cylinder Dia.9 1/2"
Handle TypeUtility
LiftManual Winch
Lift Height40"
Load Capacity300 lbs.
MaterialSteel
Noseplate Depth12"
Noseplate Width20"
Overall Height58"
Overall Length29 1/4"
Overall Width20"
Power SourceHand Winch
Wheel MaterialPolyurethane

Shipping Info:

Ship weight (kg) 68.4
Ship height (cm)147.32
Ship length (cm)74.3
Ship width (cm)50.8
Country of OriginUS

Product Variants

ProductModelOverall HeightLiftPower SourceLoad CapacityMaterialOverall WidthHandle TypeNoseplate WidthPrice
WESCO 260161 | AG7HQC | LLHPB | Cylinder Cart 26016154"Hydraulic PumpHydraulic Pump300 lbs.Steel20"Utility20"€1,920.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 260163 LLWPB Winch Cylinder Lift, 300 lbs Capacity, 40 Inch Lift, 20 x 12 Inch Platform
€1,662.13 /unit