WESCO 260069 LT-60-3248 Scissor Lift Cart 6000 Lb. Steel Fixed

Item: AF4RTD Model: 260069Cross Ref: 9HT93 / LT-60-3248
In Stock

Get it by Friday, Jun 13

€2,673.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLift Table
Caster Dia.6"
Caster MaterialPhenolic
Frame MaterialSteel
Load Capacity6000 lbs.
Lowered Height37"
Overall Height37"
Overall Length51 1/4"
Overall Width32"
Platform Length48"
Platform StyleFixed
Platform Width32"
Powered ByFoot Pump
Raised Height59"
Wheel Dia.6"
Wheel MaterialPolyolefin
Wheel TypePolyolefin
Brake TypeFloor Lock
Fluid TypeAW32
Lift ControlFoot Pump
Lift MechanismHydraulic
Lifting Height Per Pump3/8"
Maximum Lifting Height59"
Minimum Lifting Height37"
Number Of Lifting Posts1
OperationManual
Platform Gauge10 ga.
Platform MaterialSteel
Platform TypeSolid
Wheel Configuration2 Swivel, 2 Rigid with Floor Lock
Wheel Diameter6"
Wheel/tread MaterialPhenolic

Shipping Info:

Ship weight (kg) 218.25
Ship height (cm)93.98
Ship length (cm)130.18
Ship width (cm)81.28
HS code8427900040
Country of OriginUS

Product Variants

ProductModelLoad CapacityPlatform LengthPlatform WidthOverall LengthOverall WidthOverall HeightRaised HeightLowered HeightPrice
WESCO 260061 Scissor Lift Cart 1000 Lb. Steel Fixed | AF3PFV 8AER7 / LT-10-1836 2600611000 lbs.36"18"39 1/4"18"30 1/2"47 1/2"30 1/2"€1,487.49
WESCO 260064 Scissor Lift Cart 2000 Lb. Steel Fixed | AF4RYD 9HY40 / LT-20-2436 2600642000 lbs.36"24"39 1/4"24"37"59"37"€2,081.72
WESCO 260063 Scissor Lift Cart 2000 Lb. Steel Fixed | AF4UTX 9KYX2 / LTL-20-3248 2600632000 lbs.48"32"51 1/4"32"30 1/2"47 1/2"30 1/2"€2,548.88
WESCO 260062 Scissor Lift Cart 2000 Lb. Steel Fixed | AF6ACV 9TZ58 / LTL-20-2436 2600622000 lbs.36"24"39 1/4"24"30 1/2"47 1/2"30 1/2"€2,012.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 260069 LT-60-3248 Scissor Lift Cart 6000 Lb. Steel Fixed
€2,673.96 /unit