WESCO 260034 Standard Platform Hydraulic Stacker, 1000 Lbs Capacity, 80 Lift | AG7JFK SPL-80-2424 / 8EAC6

WESCO 260034 SPL-80-2424 Standard Platform Hydraulic Stacker, 1000 lbs Capacity, 80 Inch Lift

Item: AG7JFK Model: 260034Cross Ref: 8EAC6 / SPL-80-2424
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,790.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Platform Lift
Base Legs Inside Dia.15"
Base Legs Outside Dia.21"
Load Capacity1000 lbs.
Min. Lifting Height5 3/4"
Wheel MaterialPhenolic
Base Inside Width15"
Base MaterialSteel
Base Outside Width21"
Base StyleFixed
Caster Wheel Dia.4"
Caster Wheel Width2"
ColorRed
Frame FinishPowder Coated
Frame MaterialSteel
IncludesSafety Screen, Foot Guard
Lift ControlFoot Pump
Lift MechanismHydraulic
Load Center15"
Maximum Lifting Height80"
Minimum Lifting Height5 3/4"
OperationManual
Overall Height With Platform Lowered94"
Overall Length40"
Overall Width25 1/2"
Platform Length30"
Platform Width24"
Weight274 lbs.
Wheel Configuration2 Swivel, 2 Axle Mounted

Shipping Info:

Ship weight (kg) 123.3
Ship height (cm)238.76
Ship length (cm)101.6
Ship width (cm)64.77
Country of OriginUS

Product Variants

ProductModelOverall WidthPlatform LengthPlatform WidthOverall LengthMin. Lifting HeightBase Legs Inside Dia.Base Legs Outside Dia.Overall HeightPrice
WESCO 260039 Hydraulic Lift 1000 Lb 68 In | AF3XFK 8E199 / SPL-68-3032 26003932 1/4"30"32"44 1/2"5 1/4"25 1/2"32"83"€2,988.55
RFQ
WESCO 260032 Standard Platform Hydraulic Stacker, 1000 Lbs Capaci | AG7JFF 9GNA0 / SPL-60-2424 26003225"---5 3/4"15"21"-€2,323.11
RFQ
WESCO 260044 Economy Platform Hydraulic Stacker, 1000 Lbs Capacity, 60" Lift | AG7JFG ESPL-60-2424 26004425"24"24"40"5 3/4"15"21"72"€2,332.64
RFQ
WESCO 260033 Standard Platform Hydraulic Stacker, 1000 Lbs Capacity, 68" Lift | AG7JFH SPL-68-2424 26003325"24"24"38"5 3/4"15"21"83"€2,565.39
RFQ
WESCO 260045 Economy Platform Hydraulic Stacker, 1000 Lbs Capacity, 68" Lift | AG7JFJ ESPL-68-2424 26004525"24"24"40"5 3/4"15"21"80"€2,333.80
RFQ
WESCO 260046 Economy Platform Hydraulic Stacker, 1000 Lbs Capacity, 80" Lift | AG7JFL ESPL-80-2424 26004625"24"24"40"5 3/4"15"21"92"€2,627.15
RFQ
WESCO 260038 Standard Large Platform Hydraulic Stacker, 1000 Lbs Capacity, 60" Lift | AG7JFM SPL-60-3032 26003832 1/4"30"32"44 1/2"5 1/4"25 1/2"32"75"€2,649.97
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 260034 SPL-80-2424 Standard Platform Hydraulic Stacker, 1000 lbs Capacity, 80 Inch Lift
€2,790.27 /unit