WESCO 260002 2-wheel Hydraulic Pedalift, 750 Lbs Capacity, 54 Lift, 22 x 22 Platform | AG7JEB PL-54-2222

WESCO 260002 PL-54-2222 Hydraulic PedaLift, 2-Wheel, 750 lbs Capacity, 54 Inch Lift, 22 x 22 Inch Platform

Item: AG7JEB Model: 260002Cross Ref: 373F43 / PL-54-2222
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,544.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Platform Lift
ColorRed
Lifting Height Max.54"
Load Capacity750 lbs.
Load Center10"
MaterialSteel
Min. Lifting Height0.0"
Number Of Wheels2
Overall Height60 1/2"
Overall Length32"
Overall Width22 1/2"
Platform Length22"
Platform Width22"
Powered ByHydraulic Foot Pump
TypePlatform
Wheel MaterialPolyurethane

Shipping Info:

Ship weight (kg) 70.2
Ship height (cm)153.67
Ship length (cm)81.28
Ship width (cm)57.15
Country of OriginUS

Product Variants

ProductModelLifting Height Max.Overall WidthPlatform LengthPlatform WidthLoad CapacityOverall LengthFork LengthFork WidthPrice
WESCO 260001 2-wheel Hydraulic Pedalift, 750 Lbs Capacity, 40" Lift, 16" x 20" Platform | AG7JEA PL-40-1620 26000140"22 1/2"16"20"750 lbs.32"--€1,343.90
WESCO 260003 2-wheel Hydraulic Pedalift, 750 Lbs Capacity, 54" Lift, 22" x 30" Platform | AG7JEC PL-54-2230 26000354"30"22"30"750 lbs.32"--€1,708.53
RFQ
WESCO 260006 2-wheel Hydraulic Pedalift, 750 Lbs Capacity, 40" Lift, 3" x 18" Fork | AG7JED PL-40-F 26000640"22 1/2"--750 lbs.32"18"3"€1,507.23
WESCO 260007 2-wheel Hydraulic Pedalift, 750 Lbs Capacity, 54" Lift, 3" x 18" Fork | AG7JEE PL-54-F 26000754"22 1/2"--750 lbs.32"18"3"€1,727.72
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 260002 PL-54-2222 Hydraulic PedaLift, 2-Wheel, 750 lbs Capacity, 54 Inch Lift, 22 x 22 Inch Platform
€1,544.93 /unit