WESCO 230036 Steel Heavy Duty Vending Machine Truck With Ratchet, 1200 Lbs Capacity, 66 | AG7HYY WRV-66-EC

WESCO 230036 WRV-66-EC Vending Machine Truck With Ratchet, Heavy Duty, Steel, 1200 lbs Capacity, 66 Inch Size

Item: AG7HYY Model: 230036Cross Ref: WRV-66-EC
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€638.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemVending Machine Hand Truck
Handle TypeDual Loop
Load Capacity1200 lbs.
MaterialSteel
Noseplate Depth5"
Noseplate Width24"
Overall Height66"
Overall Length14 1/2"
Overall Width24"
RatchetManual
Wheel MaterialCast Iron

Shipping Info:

Ship weight (kg) 38.7
Ship height (cm)167.64
Ship length (cm)36.83
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelOverall HeightRatchetOverall WidthLoad CapacityNoseplate WidthNoseplate DepthHandle TypeOverall LengthPrice
WESCO 230035 Steel Heavy Duty Vending Machine Truck With Ratchet, 1200 Lbs Capacity | AG7HYW WRV-60-EC 23003560"Manual24"1200 lbs.24"5"Dual Loop14 1/2"€611.84
RFQ
WESCO 230017 Steel Heavy Duty Auto Rewind Vending Truck With Ratchet, 1200 Lbs Capacity, 60" | AG7HYX WRV-60 23001760"Auto Rewind24"1200 lbs.24"5"Dual Loop14 1/2"€596.63
RFQ
WESCO 230018 | AG7HYZ | WRV-66 | Vending Machine Hand Truck 23001866"Auto Rewind24"1200 lbs.24"5"Dual Loop14 1/2"€614.38
RFQ
WESCO 230037 Steel Heavy Duty Vending Machine Truck With Ratchet, 1200 Lbs Capacity, 72" | AG7HZA WRV-72-EC 23003772"Manual24"1200 lbs.24"5"Dual Loop14 1/2"€636.24
RFQ
WESCO 230019 Steel Heavy Duty Auto Rewind Vending Machine Truck With Ratchet, 1200 Lbs Cap, 72" | AG7HZB WRV-72 23001972"Auto Rewind24"1200 lbs.24"5"Dual Loop14 1/2"€654.47
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 230036 WRV-66-EC Vending Machine Truck With Ratchet, Heavy Duty, Steel, 1200 lbs Capacity, 66 Inch Size
€638.30 /unit