WESCO 230001 Aluminum Auto Rewind Appliance Truck, 6 Rubber, 750 Lbs Capacity | AG7HZL MRC

WESCO 230001 MRC Auto Rewind Appliance Truck, 6 Inch Rubber, 750 lbs Capacity, Aluminium

Item: AG7HZL Model: 230001Cross Ref: MRC
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemAppliance Hand Truck
Load Capacity750 lbs.
MaterialAluminum
Overall Height59"
Overall Length11"
Overall Width24"
RatchetAuto Rewind
Wheel MaterialMold On Rubber

Shipping Info:

Ship weight (kg) 18.45
Ship height (cm)149.86
Ship length (cm)27.94
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelLoad CapacityOverall LengthRatchetOverall HeightOverall WidthWheel TypePrice
WESCO 230002 Aluminum Auto Rewind Appliance Truck, 8" Rubber, 750 Lbs Capacity | AG7HZM MRC-R 230002750 lbs.13"Auto Rewind59"24"--
RFQ
WESCO 230031 Aluminum Manual Appliance Truck, 8" Aluminum Moldon Rubber, 750 Lbs Capacity, 59" | AG7HZR MRC-EC-R 230031750 lbs.13"Manual59"24"--
RFQ
WESCO 230033 Aluminum Manual Appliance Truck, 600 Lbs Capacity | AG7HZU MRC-EC-PWT 230033600 lbs.15"Manual59"24"Pneumatic-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 230001 MRC Auto Rewind Appliance Truck, 6 Inch Rubber, 750 lbs Capacity, Aluminium