WESCO 220594 Aluminum 3 Position Convertible Hand Truck, Semi-pneumatic Wheel, 650 Lbs Capacity | AG7HYP CBR-3-Z

WESCO 220594 CBR-3-Z Aluminium 3 Position Convertible Hand Truck, Semi-pneumatic Wheel, 650 Lbs Capacity

Item: AG7HYP Model: 220594Cross Ref: CBR-3-Z
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemThree-Position Hand Truck
Circuit Breaker Type500
Load Capacity650 lbs.
MaterialAluminum
Noseplate Depth7 1/2"
Noseplate Width18"
Overall Height52"
Overall Length19"
Overall Width21 1/2"
Platform Size12" x 38"
Wheel MaterialPneumatic
Wheel TypePneumatic

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)132.08
Ship length (cm)48.26
Ship width (cm)54.61
Country of OriginUS

Product Variants

ProductModelNoseplate WidthNoseplate DepthWheel TypeCircuit Breaker TypePrice
WESCO 220591 Aluminum 3 Position Convertible Hand Truck, Pe Pneumatic Wheel, 650 Lbs Capacity | AG7HYM CBR-3-PE 22059118"7 1/2"Pneumatic500-
RFQ
WESCO 220593 Aluminum 3 Position Convertible Hand Truck, Pneumatic Wheel, 650 Lbs Capacity | AG7HYN CBR-3-PWT 22059318"7 1/2"Pneumatic500-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 220594 CBR-3-Z Aluminium 3 Position Convertible Hand Truck, Semi-pneumatic Wheel, 650 Lbs Capacity