WESCO 220494 Aluminum E18 Nose Convertible Truck, 38 Frame, Pneumatic, 1200 Lbs Capacity | AG7HWR CBR-JR-E18-PE

WESCO 220494 CBR-JR-E18-PE Nose Convertible Truck, 38 Inch Frame, Pneumatic, 1200 lbs Capacity, Aluminium

Item: AG7HWR Model: 220494Cross Ref: CBR-JR-E18-PE
In Stock

Get it by Tuesday, Jun 10

€520.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConvertible Hand Truck
Circuit Breaker Type600
Handle TypeDual Handle
Load Capacity1200 lbs.
MaterialAluminum
Noseplate Depth7 5/8"
Noseplate Width18"
Overall Height40"
Overall Length19"
Overall Width46 1/2"
Platform Size12" x 38"
Wheel MaterialPneumatic Casters
Wheel TypePneumatic

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)131.45
Ship length (cm)48.26
Ship width (cm)55.88
Country of OriginUS

Product Variants

ProductModelNoseplate WidthNoseplate DepthCircuit Breaker TypeWheel TypePrice
WESCO 220293 Aluminum T18 Nose Convertible Truck, 38" Frame, Wide Tread Pneumatic, 1200 Lbs Cap | AG7HWK CBR-JR-T18-PWT 22029318"7 1/2"600Pneumatic€515.75
WESCO 220291 Aluminum T18 Nose Convertible Truck, 38" Frame, Pneumatic, 1200 Lbs Capacity | AG7HWL CBR-JR-T18-PE 22029118"7 1/2"600Pneumatic€499.71
WESCO 220295 Aluminum T18 Nose Convertible Truck, 38" Frame, Semi-pneumatic, 1200 Lbs Capacity | AG7HWM CBR-JR-T18-Z 22029518"7 1/2"600Pneumatic€513.42
WESCO 220297 Aluminum T18 Nose Convertible Truck, 38" Frame, Solid-rubber, 1200 Lbs Capacity | AG7HWN CBR-JR-T18-Z2 22029718"7 1/2"600-€509.86
WESCO 220622 Aluminum T18 Nose Convertible Truck, 38" Frame, Micro Polyurethane 1160 lb | AG7HWP CBR-JR-T18-CF 22062218"7 1/2"560-€522.95
WESCO 220482 Aluminum E18 Nose Convertible Truck, 38" Frame, Wide Tread Pneumatic, 1200 Lbs Cap | AG7HWQ CBR-JR-E18-PWT 22048218"7 5/8"600Pneumatic€529.12
WESCO 220486 Aluminum E18 Nose Convertible Truck, 38" Frame, Semi-pneumatic, 1200 Lbs Capacity | AG7HWT CBR-JR-E18-Z 22048618"7 5/8"600Semi Pneumatic€520.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 220494 CBR-JR-E18-PE Nose Convertible Truck, 38 Inch Frame, Pneumatic, 1200 lbs Capacity, Aluminium
€520.76 /unit