WESCO 220322 Cobra-lite Aluminium 14 Hand Truck, 49 Height, Pneumatic, 600 Lbs Capacity | AG7HRA 410-T14-P

WESCO 220322 410-T14-P Hand Truck, Pneumatic, Aluminium, 14 Inch Width, 49 Inch Height, 600 lbs Capacity

Item: AG7HRA Model: 220322Cross Ref: 410-T14-P
In Stock

Get it by Wednesday, Jun 11

€225.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Hand Truck
Handle TypeContinuous
Load Capacity600 lbs.
MaterialAluminum
Noseplate Depth7 1/2"
Noseplate Width14"
Overall Height49"
Overall Length20"
Overall Width18"
Wheel MaterialMold On Rubber

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)124.46
Ship length (cm)50.8
Ship width (cm)45.72
Country of OriginUS

Product Variants

ProductModelHandle TypeNoseplate WidthOverall HeightLoad CapacityWheel MaterialNoseplate DepthOverall WidthOverall LengthPrice
WESCO 220562 Cobra-lite Aluminum 14" Hand Truck, 49" Height, Balloon Cushion, 560 Lbs Capacity | AG7HQW 410-T14-BC10 220562Continuous14"49"560 lbs.Balloon Cushion7 1/2"18"20"€256.54
WESCO 220332 Cobra-lite Aluminum 14" Hand Truck, 49" Height, Moldon Rubber, 600 Lbs Capacity | AG7HQX 410-T14-R3 220332Continuous14"49"600 lbs.Mold On Rubber7 1/2"18"20"€218.71
WESCO 220321 Cobra-lite Aluminium 14" Hand Truck, 49" Height, Semi-pneumatic, 600 Lbs Capacity | AG7HQY 410-T14-Z 220321Continuous14"49"600 lbs.Mold On Rubber7 1/2"18"20"€218.77
WESCO 220370 Cobra-lite Aluminum 14" Hand Truck, 49" Height, Solid Rubber, 600 Lbs Capacity | AG7HQZ 410-T14-Z2 220370Continuous14"49"600 lbs.Rubber7 1/2"18"20"€220.01
WESCO 220375 Cobra-lite Aluminum 14" Hand Truck, 49" Height, Pneumatic, 600 Lbs Capacity | AG7HRB 410-T14-PE 220375Continuous14"49"600 lbs.Pneumatic7 1/2"18"20"€204.93
WESCO 220563 Cobra-lite Aluminum 18" Hand Truck, 49" Height, Balloon Cushion, 560 Lbs Capacity | AG7HRC 410-T18-BC10 220563Continuous18"49"560 lbs.Balloon Cushion7 1/2"18"20"€297.66
WESCO 220392 Cobra-lite Aluminum 18" Hand Truck, 49" Height, Moldon Rubber, 600 Lbs Capacity | AG7HRD 410-T18-R3 220392Continuous18"49"600 lbs.Mold On Rubber7 1/2"18"20"€239.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 220322 410-T14-P Hand Truck, Pneumatic, Aluminium, 14 Inch Width, 49 Inch Height, 600 lbs Capacity
€225.83 /unit