WESCO 210356 626 Steel Hand Truck, Pe Pneumatic, 600 Lbs Capacity | AG7HMY 626-PE

WESCO 210356 626-PE 626 Steel Hand Truck, Pe Pneumatic, 600 Lbs Capacity

Item: AG7HMY Model: 210356Cross Ref: 626-PE
In Stock

Get it by Tuesday, Jun 17

€170.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Hand Truck
ColorGreen
Handle TypeSingle Pin
Load Capacity600 lbs.
MaterialSteel
Noseplate Depth7"
Noseplate Width14"
Overall Height45 1/2"
Overall Length17"
Overall Width21 3/4"
Wheel MaterialPneumatic
Wheel TypePneumatic

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)115.57
Ship length (cm)43.18
Ship width (cm)55.25
Country of OriginUS

Product Variants

ProductModelHandle TypeOverall HeightLoad CapacityWheel MaterialOverall LengthNoseplate WidthNoseplate DepthOverall WidthPrice
WESCO 210466 626 Aluminum Hand Truck, Moldon Rubber, 600 Lbs Capacity | AG7HMU 626-R 210466Single Pin45 1/2"600 lbs.Aluminum17"14"7"21 3/4"€163.40
WESCO 210330 626 Poly Hand Truck, Solid Rubber, 500 Lbs Capacity | AG7HMV 626-Z8 210330Single Pin45 1/2"500 lbs.Rubber17"14"7"21 3/4"€158.19
WESCO 210361 626 Poly Hand Truck, Solid Rubber, 600 Lbs Capacity | AG7HMW 626-Z2 210361Single Pin45 1/2"600 lbs.Rubber17"14"7"21 3/4"€178.34
WESCO 210456 626 Steel Hand Truck, P Pneumatic, 600 Lbs Capacity | AG7HMX 626-P 210456Single Pin45 1/2"600 lbs.Pneumatic17"14"7"21 3/4"€198.21
WESCO 210391 626 Steel Hand Truck, Semi-pneumatic, 600 Lbs Capacity | AG7HMZ 626-Z 210391Single Pin45 1/2"600 lbs.Pneumatic17"14"7"21 3/4"€181.76
WESCO 210467 626d Aluminum Hand Truck, Moldon Rubber, 600 Lbs Capacity | AG7HNA 626D-R 210467Single Loop50 1/2"600 lbs.Mold On Rubber17"14"7"21 3/4"€181.63
WESCO 210331 626d Poly Hand Truck, Solid Rubber, 500 Lbs Capacity | AG7HNB 626D-Z8 210331Single Loop50 1/2"500 lbs.Rubber17"14"7"21 3/4"€171.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 210356 626-PE 626 Steel Hand Truck, Pe Pneumatic, 600 Lbs Capacity
€170.18 /unit