WESCO 210265 156RN-HB Heavy Duty Steel Hand Truck With Swept Back Handle, 800 Lbs Capacity

Item: AG7HPV Model: 210265Cross Ref: 156RN-HB
In Stock

Get it by Thursday, Jun 12

€247.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Hand Truck
ColorRed
Handle TypeContinuous
Load Capacity800 lbs.
MaterialSteel
Noseplate Depth8"
Noseplate Width14"
Overall Height51"
Overall Length17 1/2"
Overall Width19 5/8"
Wheel MaterialMold On Rubber

Shipping Info:

Ship weight (kg) 17.1
Ship height (cm)129.54
Ship length (cm)44.45
Ship width (cm)49.85
Country of OriginUS

Product Variants

ProductModelHandle TypeNoseplate WidthNoseplate DepthOverall HeightOverall WidthLoad CapacityColorWheel MaterialPrice
WESCO 210263 Heavy Duty Steel Hand Truck With 1 Pin Handle, 800 Lbs Capacity | AG7HPQ 126RN-HB 210263Single Pin14"8"51"19 5/8"800 lbs.RedMold On Rubber€298.21
WESCO 210264 Heavy Duty Steel Hand Truck With 1 D Shaped Handle, 800 Lbs Capacity | AG7HPR 126DRN-HB 210264Single Loop14"8"51"19 5/8"800 lbs.RedMold On Rubber€307.87
WESCO 210134 Heavy Duty Steel Hand Truck With Dual Handles, 800 Lbs Capacity | AG7HPT 136RN-HB 210134Dual Handle14"8"51"19 5/8"800 lbs.RedMold On Rubber€243.11
WESCO 210135 Heavy Duty Steel Hand Truck With 2 Handle Extra High Back, 800 Lbs Capacity | AG7HPU 146RN-HB 210135Dual Pin14"8"51"19 5/8"800 lbs.RedMold On Rubber€266.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 210265 156RN-HB Heavy Duty Steel Hand Truck With Swept Back Handle, 800 Lbs Capacity
€247.01 /unit