WESCO 210124 Professional Steel Cylinder 4-wheel Hand Truck, 500 Lbs Capacity | AG7HQF CC-2

WESCO 210124 CC-2 Professional Steel Cylinder 4-wheel Hand Truck, 500 Lbs Capacity

Item: AG7HQF Model: 210124Cross Ref: CC-2
In Stock

Get it by Tuesday, Jun 10

€581.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylinder Truck
ColorPurple
Cylinder Dia.9 1/4"
Handle TypeContinuous
Load Capacity500 lbs.
MaterialSteel
Noseplate Depth7 1/4"
Noseplate Width16 7/8"
Overall Height42 1/4"
Overall Length26"
Overall Width29"
Wheel MaterialMold On Rubber

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)107.32
Ship length (cm)46.99
Ship width (cm)73.66
Country of OriginUS

Product Variants

ProductModelLoad CapacityOverall HeightOverall WidthNoseplate WidthMaterialHandle TypeNoseplate DepthWheel MaterialPrice
WESCO 210123 Professional Cylinder Truck, 4-wheel Hand Truck, 250 Lbs Capacity | AG7HQE CC-1 210123250 lbs.41 3/4"19"9"SteelContinuous7 1/4"Mold On Rubber€335.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 210124 CC-2 Professional Steel Cylinder 4-wheel Hand Truck, 500 Lbs Capacity
€581.41 /unit