WESCO 150800 Yellow Generic Curb Ramp, 600 Lbs Capacity | AG7HQT Yellow- Generic

WESCO 150800 Yellow- Generic Yellow Generic Curb Ramp, 600 Lbs Capacity

Item: AG7HQT Model: 150800Cross Ref: Yellow- Generic
In Stock

Get it by Thursday, Jun 12

€128.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCurb Ramp
ColorYellow
MaterialPlastic
Overall Height6"
Overall Length23 1/2"
Overall Width21 1/2"

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)15.24
Ship length (cm)59.69
Ship width (cm)54.61
Country of OriginUS

Product Variants

ProductModelColorOverall WidthOverall LengthMaterialOverall HeightPrice
WESCO 150801 Red Cocacola Curb Ramp, 600 Lbs Capacity | AG7HQU Red- Coca Cola 150801Red21 1/2"23 1/2"Plastic6"€119.39
WESCO 150802 Blue Pepsi Curb Ramp, 600 Lbs Capacity | AG7HQV Blue-Pepsi Cola 150802Blue21 1/2"23 1/2"Plastic6"€119.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESCO 150800 Yellow- Generic Yellow Generic Curb Ramp, 600 Lbs Capacity
€128.92 /unit