Flat Shipping

Flat Shipping at €24.99 + VAT

WERMA GRNGR 6 Tower Light 115vac Amber Green Red | AD9CBK 4PDN3

WERMA GRNGR 6 Tower Light 115vac Amber Green Red

Item: AD9CBK Model: GRNGR 6Cross Ref: 4PDN3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€256.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTower Light Assembly, 50mm
Amps Drawn0.04A
ColorAmber, Green, Red
Diameter2"
Height8 5/8"
Housing MaterialPlastic
Lamp Life2500 hrs.
Lens DesignCylinder
Lens MaterialPlastic
ModeFlashing, Steady
MountingSurface
Operating Temp. Range-4°F to +122°F
Voltage115V AC
Wattage15 W
Connection TypeCable
Control ProtocolDirect Wire
For LocationIndoor
Includes Sounder TierNo Sounder Tier
Ip RatingIP54
Lens ShapeCylinder
Lifespan2500 hrs.
Light Operating ModeSteady
Light Tier ColorAmber, Green, Red
Mounting LocationThreaded Mount
Nema RatingNEMA 4
Number Of Light Tiers3
Operating Current0.04A
Operating Temperature - Maximum122°F
Operating Temperature - Minimum-4°F
Operating Voltage120V AC
Overall Diameter50 mm
Overall Height8 5/8"
Sound Operating ModeSteady
StandardsUL E164155

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)8.38
Ship length (cm)27.43
Ship width (cm)8.64
HS code8531800050
Country of OriginDE

Product Variants

ProductModelVoltageAmps DrawnHeightDiameterModeLamp LifeLens DesignLens MaterialPrice
WERMA GRNGR 7 Tower Light 24vac Amber Green Red | AD9CBL 4PDN4 GRNGR 724V AC0.02A8 5/8"2"Flashing, Steady2500 hrs.CylinderPlastic€205.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERMA GRNGR 6 Tower Light 115vac Amber Green Red
€256.38 /unit