Flat Shipping

Flat Shipping at €24.99 + VAT

WERMA 64924006 Tower Light Assembly, 2 Lights, Green/Red, Flashing/Steady, Steady, LED, 70 mm Dia | CU9VXB

WERMA 64924006 Tower Light Assembly, 2 Lights, Green/Red, Flashing/Steady, Steady, LED, 70 mm Dia

Item: CU9VXB Model: 64924006Cross Ref: 452T56
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€246.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAssembly
Amps Drawn30 mA
ColorGreen, Red
Diameter70 mm
Flashes Per Minute60
Height10.906"
Housing MaterialPolycarbonate
Lamp Life50000 hrs.
Lens DesignCylinder
Lens MaterialPolycarbonate
Light ModeFlashing, Steady
Lighting TechnologyLED
MountingSupport Tube
Nema RatingIP55
Number Of Lights2
Sound ModesSteady
Sounder IncludedNo
Tower Light ColorGreen, Red
Tower Light Mounting StyleSupport Tube
Voltage24V AC/DC
Connection TypeSpring Terminal
Control ProtocolDirect Wire
Housing ColorBlack
Lens ShapeDome
Light SourceLED
Mounting LocationPole Mount
Operating Voltage24V AC/DC
Overall Diameter70 mm
Overall Height242 mm
Sound Operating ModeSteady
StandardsCE, EAC, ROHS, WEE

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVoltageHeightDiameterLight ModeNumber Of LightsTower Light Mounting StyleAmps DrawnSound ModesPrice
WERMA 64924004 Tower Light Assembly, 2 Lights, Green/Red, Flashing/Steady, Steady, LED | CU9VWR 6492400424V AC/DC8.328"70 mmFlashing, Steady2Base40 mASteady€198.04
WERMA 69812075 Tower Light Assembly, 2 Lights, Green/Red, Flashing/Steady, Steady, LED | CU9VWT 6981207524V AC/DC5 1/2"37 mmSteady2Direct70 mASteady€135.22
WERMA 69832075 Tower Light Assembly, 2 Lights, Green/Red, Flashing/Steady, Steady, LED | CU9VWU 6983207524V AC/DC5 1/2"37 mmSteady2Direct70 mASteady€141.51
WERMA 69932075 Tower Light Assembly, 2 Lights, Green/Red, Flashing/Steady, Steady, LED | CU9VWV 6993207524V AC/DC5 1/2"37 mmSteady2Direct95 mASteady€196.65
WERMA 69922075 Tower Light Assembly, 2 Lights, Green/Red, Flashing/Steady, Steady, LED | CU9VWW 6992207524V AC/DC5 1/2"37 mmSteady2Direct95 mASteady€208.96
WERMA 69942075 Tower Light Assembly, 2 Lights, Green/Red, Flashing/Steady, Steady, LED | CU9VWX 6994207524V AC/DC5 1/2"37 mmSteady2Direct95 mASteady€215.01
WERMA 69912075 Tower Light Assembly, 2 Lights, Green/Red, Flashing/Steady, Steady, LED | CU9VWY 6991207524V AC/DC5 1/2"37 mmSteady2Direct95 mASteady€188.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERMA 64924006 Tower Light Assembly, 2 Lights, Green/Red, Flashing/Steady, Steady, LED, 70 mm Dia
€246.20 /unit