Flat Shipping

Flat Shipping at €24.99 + VAT

WERMA 64711075 Tower Light Module Multimode, 24VAC/DC, Red, Continuous/Pulse, 70 mm Dia, 12, LED | CU9WAP

WERMA 64711075 Tower Light Module Multimode, 24VAC/DC, Red, Continuous/Pulse, 70 mm Dia, 12, LED

Item: CU9WAP Model: 64711075Cross Ref: 452T12
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemModule
Amps Drawn0.08A
ColorRed
Diameter70 mm
Flashes Per MinuteSteady
For Use WithKombisign 71/72 Series Stacklights
Height2.578"
Housing MaterialPolycarbonate
Lamp Life50000 hrs.
Length2 3/4"
Lens DesignCylinder
Lens MaterialPolycarbonate
Lighting TechnologyLED
Operating Temp.-22°F to +140°F
Sound ModesContinuous, Pulse
Tower Light ColorRed
Voltage24V AC/DC
Width2 3/4"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)6.55
Ship length (cm)6.99
Ship width (cm)6.99
Country of OriginDE

Product Variants

ProductModelHeightFlashes Per MinuteVoltageOperating Temp.Sound ModesDiameterLighting TechnologyTower Light ColorPrice
WERMA 64350067 Tower Light Module Flashing, 115VAC, Blue, Pulse, 70 mm Dia, 12, Xenon | CU9VZZ 643500672.578"60 FPM115V AC-4°F to +122°FPulse70 mmXenonBlue€108.65
WERMA 64340067 Tower Light Module Flashing, 115VAC, Clear, Pulse, 70 mm Dia, 12, Xenon | CU9WAA 643400672.578"60 FPM115V AC-4°F to +122°FPulse70 mmXenonClear€108.65
WERMA 64320067 Tower Light Module Flashing, 115VAC, Green, Pulse, 70 mm Dia, 12, Xenon | CU9WAB 643200672.578"60 FPM115V AC-4°F to +122°FPulse70 mmXenonGreen€108.65
WERMA 64310067 Tower Light Module Flashing, 115VAC, Red, Pulse, 70 mm Dia, 12, Xenon | CU9WAC 643100672.578"60 FPM115V AC-4°F to +122°FPulse70 mmXenonRed€109.29
WERMA 64330067 Tower Light Module Flashing, 115VAC, Yellow, Pulse, 70 mm Dia, 12, Xenon | CU9WAD 643300672.578"60 FPM115V AC-4°F to +122°FPulse70 mmXenonYellow€108.65
WERMA 63453075 Tower Light Module Multimode, 24VAC/DC, Blue, Continuous/Pulse, 40 mm Dia, 12, LED | CU9WAE 634530752.312"Steady24V AC/DC-22°F to +140°FContinuous, Pulse40 mmLEDBlue€59.42
WERMA 64753075 Tower Light Module Multimode, 24VAC/DC, Blue, Continuous/Pulse, 70 mm Dia, 12, LED | CU9WAF 647530752.578"Steady24V AC/DC-22°F to +140°FContinuous, Pulse70 mmLEDBlue€66.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERMA 64711075 Tower Light Module Multimode, 24VAC/DC, Red, Continuous/Pulse, 70 mm Dia, 12, LED
€62.52 /unit