Flat Shipping

Flat Shipping at €24.99 + VAT

WERMA 64585055 Tower Light Sounder Tier, 24V DC, 100 dB Sound Level, Continuous/Pulse, 12, 70 mm Dia | CU9WCZ

WERMA 64585055 Tower Light Sounder Tier, 24V DC, 100 dB Sound Level, Continuous/Pulse, 12, 70 mm Dia

Item: CU9WCZ Model: 64585055Cross Ref: 452T59
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€162.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTower Light Sounder Tier
Amps Drawn80 mA
ColorBlack
Diameter70 mm
For Use WithKombisign 71/72 Series Tower Lights, Terminal Elements, Light Elements
Height2.828"
Housing MaterialPolycarbonate
Length2 3/4"
Sound Level100 dBA
Sound ModesContinuous, Pulse
Voltage24V DC
Width2 3/4"
Housing ColorBlack
Nema RatingNema 12
Operating Voltage24V
Overall Diameter2 3/4"
Overall Height2 13/16"
StandardsCE, CULUS LISTED, EAC, ROHS, UKCA, WEEE

Shipping Info:

Ship weight (kg) 0.0968
Ship height (cm)7.18
Ship length (cm)6.99
Ship width (cm)6.99
HS code853180
Country of OriginDE

Product Variants

ProductModelSound LevelVoltageDiameterHeightAmps DrawnSound ModesPrice
WERMA 64587075 Tower Light Sounder Tier, 24VAC/DC, 105 dB Sound Level, Continuous/Pulse, 12 | CU9WBZ 64587075105 dBA24V AC/DC70 mm2 1/8"40 mAContinuous, Pulse€95.18
WERMA 63570075 Tower Light Sounder Tier, 24VAC/DC, 85 dB Sound Level, Continuous/Pulse, 12 | CU9WCA 6357007585 dBA24V AC/DC40 mm-80 mAContinuous, Pulse€75.92
WERMA 63580075 Tower Light Sounder Tier, 24VAC/DC, 85 dB Sound Level, Continuous/Pulse, 12 | CU9WCB 6358007585 dBA24V AC/DC40 mm-80 mAContinuous, Pulse€77.25
WERMA 64580075 Tower Light Sounder Tier, 24VAC/DC, 85 dB Sound Level, Continuous/Pulse, 12 | CU9WCC 6458007585 dBA24V AC/DC70 mm2.828"25 mAContinuous, Pulse€75.99
WERMA 63571075 Tower Light Sounder Tier, 24VAC/DC, 95 dB Sound Level, Continuous/Pulse, 12 | CU9WCD 6357107595 dBA24V AC/DC40 mm-200 mAContinuous, Pulse€118.76
WERMA 63581075 Tower Light Sounder Tier, 24VAC/DC, 95 dB Sound Level, Continuous/Pulse, 12 | CU9WCE 6358107595 dBA24V AC/DC40 mm-200 mAContinuous, Pulse€119.10
WERMA 64584055 Tower Light Sounder Tier, 24V DC, 88 dB Sound Level, Continuous/Pulse, 12, 70 mm Dia | CU9WCF 6458405588 dBA24V DC70 mm-400 mAContinuous, Pulse€441.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERMA 64585055 Tower Light Sounder Tier, 24V DC, 100 dB Sound Level, Continuous/Pulse, 12, 70 mm Dia
€162.64 /unit