Flat Shipping

Flat Shipping at €24.99 + VAT

WERMA 45010055 Buzzer, 24VDC, 80 dB Decibels, Indoor/Outdoor, Surface/Wall, 2.9063 Inch Height | CU9VZG

WERMA 45010055 Buzzer, 24VDC, 80 dB Decibels, Indoor/Outdoor, Surface/Wall, 2.9063 Inch Height

Item: CU9VZG Model: 45010055Cross Ref: 452U50
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€211.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBuzzer
Audible Alarm TypeBuzzer
ColorBlack
Depth2.203"
Diameter1.969"
FeaturesTamper Proof When Installed
Flashes Per Minute0 FPM
Height2.906"
Housing ColorRed
Housing MaterialPolycarbonate
Indoor/outdoorIndoor/Outdoor
MountingSurface, Wall
Noise Level80 dBA
Operating Temp. Range-4°F to +122°F
RatingIP 65
Sound PatternContinuous, Pulse
VibratingNo
Visual Indicator TypeBeacon
Voltage24V DC
Width1.969"
Alarm Volume @ 1 M - Maximum80 dBA
Alarm Volume @ 10 Ft - Maximum80 dB
Connection TypeScrew Terminal
Control ProtocolDirect Wire
Lens ColorRed
Lens ShapeDome
Light Operating ModeSteady
Light SourceLED
Mounting LocationWall Mount
Mounting StyleSurface Mount
Nema RatingNema 12
Operating Voltage24V DC
Overall Diameter1 31/32"
Overall Height3 1/16"
Overall Length3 1/16"
Overall Width1 31/32"
Power SourceWire
Product TypeBuzzer and LED
Sound ContinuityContinuous
StandardsCE, CULUS LISTED, ROHS, UKCA, UL LISTED, WEEE
VibrationNo Vibration

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)7.38
Ship length (cm)5.6
Ship width (cm)5
HS code853180
Country of OriginDE

Product Variants

ProductModelVoltageDiameterDepthHousing ColorHousing MaterialColorSound PatternVisual Indicator TypePrice
WERMA 10700060 Audible Alarm, 115 to 230VAC, 80 dB Decibels, Indoor/Outdoor, Wall, 61 mm Height | CU9VWP 10700060115-230V AC28 mm1.922"BlackFiberglassBlackContinuousNo Visual Indicator€62.43
WERMA 10700070 Audible Alarm, 12VAC/DC/24VAC/DC, 80 dB Decibels, Indoor/Outdoor, Wall, 61 mm Height | CU9VWQ 1070007012/24V AC/DC28 mm1.922"BlackFiberglassBlackContinuousNo Visual Indicator€59.29
WERMA 15010067 Buzzer, 115VAC, 80 dB Decibels, Indoor/Outdoor, Surface/Wall, 2.9063 Inch Height | CU9VYX 15010067115V AC1.953"2.094"RedPolycarbonateBlackContinuous, PulseBeacon€133.83
WERMA 10901077 Buzzer, 115VAC/DC, 80 dB Decibels, Indoor/Outdoor, Surface/Wall, 2.3281 Inch Height | CU9VYY 10901077115V AC/DC2.047"0.938"BlackPolycarbonate, ABS BlendBlackPulseNo Visual Indicator€115.39
WERMA 10900077 Buzzer, 115VAC/DC, 80 dB Decibels, Indoor/Outdoor, Surface/Wall, 2.3281 Inch Height | CU9VYZ 10900077115V AC/DC2.047"0.938"BlackPolycarbonate, ABS BlendBlackContinuous, PulseNo Visual Indicator€114.40
WERMA 10701060 Buzzer, 115VAC/DC, 80 dB Decibels, Indoor/Outdoor, Wall, 2.4063 Inch Height | CU9VZA 10701060115V AC/DC1.109"1.922"BlackFiberglassBlackPulseNo Visual Indicator€61.84
WERMA 10900075 Buzzer, 24VAC/DC, 80 dB Decibels, Indoor/Outdoor, Surface/Wall, 2.3281 Inch Height | CU9VZB 1090007524V AC/DC2.047"0.938"BlackPolycarbonate, ABS BlendBlackContinuous, PulseNo Visual Indicator€105.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERMA 45010055 Buzzer, 24VDC, 80 dB Decibels, Indoor/Outdoor, Surface/Wall, 2.9063 Inch Height
€211.16 /unit