WERA TW-SD-PH-2 Phillips Screwdriver, #2 Size, 100mm Blade Length, Laser-Etched Non-Slip Tip | CV6VQQ

WERA TOOLS TW-SD-PH-2 Phillips Screwdriver, #2 Size, 100mm Blade Length, Laser-Etched Non-Slip Tip

Item: CV6VQQ Model: TW-SD-PH-2
In Stock

Get it by Tuesday, Jun 10

€17.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver
Product Datasheetwera-05008027055.pdf

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)0.51
Ship length (cm)26.92
Ship width (cm)0.51
HS code820540
Country of OriginCZ

Documentation:

Product Variants

ProductModelOverall LengthHandle MaterialTip TypeShank LengthTether CapableFinishTip SizeCorrosion ResistancePrice
WERA 05032005002 Slotted Screwdriver Stainless Steel 1/4 Inch Tip | AC8WWD 3EJT8 050320050019"Multi ComponentKeystone Slotted6"Not Tether CapableChrome1/4"-€23.57
WERA 05032001002 Slotted Screwdriver Stainless Steel 1/8 Inch Tip | AC8WWF 3EJU1 050320010016"Multi ComponentKeystone Slotted3 1/8"Not Tether CapableChrome1/8"-€13.77
WERA 05032022002 Phillips Screwdriver Stainless Steel #2 Tip | AC8WWN 3EJU8 050320220018"Multi ComponentCrosspoint, Phillips4"Not Tether CapableChrome#2-€20.73
WERA 05032050002 Torx Screwdriver Stainless Steel T8 Tip | AC8WWY 3EJV8 050320500015 1/2"Multi ComponentStar, Torx2 3/8"Not Tether CapableChrome--€14.20
WERA 05032051002 Torx Screwdriver Stainless Steel T9 Tip | AC8WWZ 3EJV9 050320510025 1/2"Multi ComponentStar, Torx2 3/8"Not Tether CapableChrome--€30.76
WERA 05031444002 Phillips Screwdriver Cushion #2 4 In | AE7RDW 6AAD9 050314440018 1/4"Multi ComponentPhillips4"Not Tether CapableChrome#2-€10.15
WERA 05031503002 Torx(r) Screwdriver T8 2-1/4 In | AE7REQ 6AAH1 050315030015 3/8"Multi ComponentStar, Torx2 1/4"Not Tether CapableChrome--€6.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERA TOOLS TW-SD-PH-2 Phillips Screwdriver, #2 Size, 100mm Blade Length, Laser-Etched Non-Slip Tip
€17.10 /unit