Flat Shipping

Flat Shipping at €24.99 + VAT

WERA 5022631051 Hex Key, 1 Ball Ends, 3/32 Inch Tip Size, SAE, Long, Alloy Steel, Black Oxide | CU9VMZ

WERA TOOLS 5022631051 Hex Key, 1 Ball Ends, 3/32 Inch Tip Size, SAE, Long, Alloy Steel, Black Oxide

Item: CU9VMZ Model: 5022631051Cross Ref: 483F74
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Key
Bit StyleBall End
Corrosion ResistanceYes
Driver MaterialAlloy Steel
End ShapeHex
Fastener HoldingNo
Fastening Tool Tip Size3/32"
FinishBlack Oxide
Grip StylePlastic Coated
Handle ColorGreen
Handle Length4 7/16"
Handle MaterialAlloy Steel
Handle TypePlain
Hex/torx Key Product GroupingHex Key
InsulatedNo
Insulated / UninsulatedUninsulated
Key ShapeL
Length FamilyLong
Long Arm Length4.438"
MaterialAlloy Steel
Measurement TypeSAE
Non SparkingNo
Non-magneticYes
Number Of Ball Ends1
Number Of Tips2
ShapeL
Short Arm Length4.438"
Tether CapableNo
Tip Size0.094"
Working Angle90°
Corrosion ResistantYes
Non-sparkingNo
StandardsISO 2936
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCZ

Product Variants

ProductModelMeasurement TypeTip SizeFinishHandle LengthHandle ColorLong Arm LengthShort Arm LengthKey ShapePkg. Qty.Price
WERA 05022600001 Hex Key, 1 Ball Ends, 1.5 mm Tip Size, Metric, Long, Alloy Steel, Black Oxide | CU9VMT 05022600001Metric1.5 mmBlack Oxide3 1/2"Blue6"3"L1€7.33
WERA 05022636001 Hex Key, 1 Ball Ends, 1/4 Inch Tip Size, SAE, Long, Alloy Steel, Black Oxide | CU9VMU 05022636001SAE1/4"Black Oxide7 1/4"Turquoise4 1/4"7 1/4"L1€15.09
WERA 05022616001 Hex Key, 1 Ball Ends, 10 mm Tip Size, Metric, Long, Alloy Steel, Black Oxide | CU9VMV 05022616001Metric10 mmBlack Oxide9"Blue9"1.688"L1€15.82
WERA 05022602001 Hex Key, 1 Ball Ends, 2 mm Tip Size, Metric, Long, Alloy Steel, Black Oxide | CU9VMW 05022602001Metric2 mmBlack Oxide4"Green6"3"L1€6.27
WERA 05022606001 Hex Key, 1 Ball Ends, 3 mm Tip Size, Metric, Long, Alloy Steel, Black Oxide | CU9VMX 05022606001Metric3 mmBlack Oxide4 7/8"Pink6"3"L1€6.16
WERA 05022634001 Hex Key, 1 Ball Ends, 3/16 Inch Tip Size, SAE, Long, Alloy Steel, Black Oxide | CU9VMY 05022634001SAE3/16"Black Oxide6 1/16"Orange6.062"6.062"L1€11.37
WERA 05022638001 Hex Key, 1 Ball Ends, 3/8 Inch Tip Size, SAE, Long, Alloy Steel, Satin | CU9VNA 05022638001SAE3/8"Satin9"Blue8"9"L1€24.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERA TOOLS 5022631051 Hex Key, 1 Ball Ends, 3/32 Inch Tip Size, SAE, Long, Alloy Steel, Black Oxide
€11.57 /unit