Flat Shipping

Flat Shipping at €24.99 + VAT

WERA 05071105051 Hex Power Bit Stainless Steel 3/32 Inch Length 3 1/2 | AE3QJU 5EPY6

WERA TOOLS 05071105051 Hex Power Bit Stainless Steel 3/32 Inch Length 3 1/2

Item: AE3QJU Model: 05071105051Cross Ref: 5EPY6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Bit
Bit StyleHex
FinishDiamond Coat
Length3 1/2"
MaterialStainless Steel
Overall Length3 1/2"
Sae Or MetricSAE
Shank Dia.1/4"
Shank Size1/4"
TypeHex
Application - ToolsPower
Fastening Tool MaterialStainless Steel
Fastening Tool Tip Size3/32"
For Use With1/4" Adaptors
Hex Shank Size1/4"
Impact RatedNot Impact Rated
Overall Bit Length3 1/2"
Shank StyleHex
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)3.3
Ship length (cm)8.89
Ship width (cm)6.86
HS code8207906000
Country of OriginCZ

Product Variants

ProductModelBit StyleSae Or MetricShank Dia.TypeFinishPrice
WERA 05071080002 Hex Power Bit Stainless Steel 1.0mm L 3 1/2 | AE3QJH 5EPX6 05071080001SlottedMetric1/4"Hex-€12.81
WERA 05071101001 Hex Power Bit Stainless Steel 3.0mm L 3 1/2 | AE3QJP 5EPY2 05071101001HexMetric1/4"HexDiamond Coat€15.04
WERA 05071102001 Hex Power Bit Stainless Steel 4.0mm L 3 1/2 | AE3QJQ 5EPY3 05071102001HexMetric1/4"HexDiamond Coat€15.04
WERA 05071103001 Hex Power Bit Stainless Steel 5.0mm L 3 1/2 | AE3QJR 5EPY4 05071103001HexMetric1/4"HexDiamond Coat€15.04
WERA 05071104001 Hex Power Bit Stainless Steel 6.0mm L 3 1/2 | AE3QJT 5EPY5 05071104001HexMetric1/4"HexDiamond Coat€15.04
WERA 05071106001 Hex Power Bit Stainless Steel 1/8 Inch Length 3 1/2 | AE3QJV 5EPY7 05071106001HexSAE1/4"HexDiamond Coat€15.04
WERA 05071107001 Hex Power Bit Stainless Steel 5/32 Inch Length 3 1/2 | AE3QJW 5EPY8 05071107001HexSAE1/4"HexDiamond Coat€15.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERA TOOLS 05071105051 Hex Power Bit Stainless Steel 3/32 Inch Length 3 1/2
€15.92 /unit