Flat Shipping

Flat Shipping at €24.99 + VAT

WERA 05071089001 Tamper Proof Torx Bit Stainless Steel T x 10 L 3.5 | AE3QJJ 5EPX7

WERA TOOLS 05071089001 Tamper Proof Torx Bit Stainless Steel T x 10 L 3.5

Item: AE3QJJ Model: 05071089001Cross Ref: 5EPX7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBO Power Bit
Length3 1/2"
MaterialStainless Steel
Overall Length3 1/2"
Sae Or MetricSAE
Shank Dia.1/4"
Shank Size1/4"
TypeTorx

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.6
Ship length (cm)8.89
Ship width (cm)0.7
HS code8207806000
Country of OriginCZ

Product Variants

ProductModelSae Or MetricShank Dia.TypePrice
WERA 05071090001 Tamper Proof Torx Bit Stainless Steel T x 15 L 3 1/2 | AE3QJK 5EPX8 05071090001SAE1/4"Torx€14.96
WERA 05071091001 Tamper Proof Torx Bit Stainless Steel T x 20 L 3 1/2 | AE3QJL 5EPX9 05071091001SAE1/4"Torx€14.96
WERA 05071092001 Tamper Proof Torx Bit Stainless Steel T x 25 L 3 1/2 | AE3QJM 5EPY0 05071092001SAE1/4"Torx€14.96
WERA 05071094001 Tamper Proof Torx Bit Stainless Steel T x 30 L 3 1/2 | AE3QJN 5EPY1 05071094001SAE1/4"Torx€14.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERA TOOLS 05071089001 Tamper Proof Torx Bit Stainless Steel T x 10 L 3.5
€15.43 /unit