Flat Shipping

Flat Shipping at €24.99 + VAT

WERA 05071074001 Hex Insert Bit Stainless Steel 4.0mm L 1 | AE3QHW 5EPW5

WERA TOOLS 05071074001 Hex Insert Bit Stainless Steel 4.0mm L 1

Item: AE3QHW Model: 05071074001Cross Ref: 5EPW5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Bit
Bit StyleHex
Length1"
MaterialStainless Steel
Overall Length1"
Point Size4 mm
Sae Or MetricMetric
Shank Dia.1/4"
Shank Size1/4"
TypeHex
Application - ToolsPower
Fastening Tool MaterialStainless Steel
Fastening Tool Tip Size4 mm
FinishUnfinished
For Use With1/4" Adaptors
Hex Shank Size1/4"
Impact RatedNot Impact Rated
Overall Bit Length1"
Shank StyleHex
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.7
Ship length (cm)2.54
Ship width (cm)0.7
HS code8207906000
Country of OriginCZ

Product Variants

ProductModelTypeBit StyleSae Or MetricShank Dia.Price
WERA 05071070001 Insert Bit Stainless Steel 1.5mm L 1 | AE3QHR 5EPW1 05071070001Slotted InsertHexMetric1/4"€7.45
WERA 05071071001 Hex Insert Bit Stainless Steel 2.0mm L 1 | AE3QHT 5EPW2 05071071001Hex---€7.45
WERA 05071072001 Hex Insert Bit Stainless Steel 2.5mm L 1 | AE3QHU 5EPW3 05071072001HexHexMetric1/4"€7.45
WERA 05071073001 Hex Insert Bit Stainless Steel 3.0mm L 1 | AE3QHV 5EPW4 05071073001HexHexMetric1/4"€7.45
WERA 05071075001 Hex Insert Bit Stainless Steel 5.0mm L 1 | AE3QHX 5EPW6 05071075001HexHexMetric1/4"€7.45
WERA 05071077002 Hex Insert Bit Stainless Steel 5.5mm L 1 | AE3QHY 5EPW7 05071077001HexHexMetric1/4"€7.45
WERA 05071076001 Hex Insert Bit Stainless Steel 6.0mm L 1 | AE3QHZ 5EPW8 05071076001Hex---€7.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERA TOOLS 05071074001 Hex Insert Bit Stainless Steel 4.0mm L 1
€7.89 /unit