Flat Shipping

Flat Shipping at €24.99 + VAT

WERA 05028000003 Torx(r) Screwdriver T5 x 2-3/8 In | AE8DAP 6CLZ6

WERA TOOLS 05028000001 Torx(r) Screwdriver T5 x 2-3/8 In

Item: AE8DAP Model: 05028000001Cross Ref: 6CLZ6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.42 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver
FinishBlack Oxide, Chrome
Handle MaterialMulti Component
Overall Length5 1/8"
Shank Length2 3/8"
Shank MaterialAlloy Steel
Shank ShapeRound
Tether CapableNot Tether Capable
Tip TypeStar, Torx , Torx

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.2
Ship length (cm)13.02
Ship width (cm)2.2
HS code8205400000
Country of OriginCZ

Product Variants

ProductModelOverall LengthHandle MaterialTip TypeShank LengthTether CapableFinishTip SizeCorrosion ResistancePrice
WERA 05032005002 Slotted Screwdriver Stainless Steel 1/4 Inch Tip | AC8WWD 3EJT8 050320050019"Multi ComponentKeystone Slotted6"Not Tether CapableChrome1/4"-€23.57
WERA 05032001002 Slotted Screwdriver Stainless Steel 1/8 Inch Tip | AC8WWF 3EJU1 050320010016"Multi ComponentKeystone Slotted3 1/8"Not Tether CapableChrome1/8"-€13.77
WERA 05032022002 Phillips Screwdriver Stainless Steel #2 Tip | AC8WWN 3EJU8 050320220018"Multi ComponentCrosspoint, Phillips4"Not Tether CapableChrome#2-€20.73
WERA 05032050002 Torx Screwdriver Stainless Steel T8 Tip | AC8WWY 3EJV8 050320500015 1/2"Multi ComponentStar, Torx2 3/8"Not Tether CapableChrome--€14.20
WERA 05032051002 Torx Screwdriver Stainless Steel T9 Tip | AC8WWZ 3EJV9 050320510025 1/2"Multi ComponentStar, Torx2 3/8"Not Tether CapableChrome--€30.76
WERA 05031444002 Phillips Screwdriver Cushion #2 4 In | AE7RDW 6AAD9 050314440018 1/4"Multi ComponentPhillips4"Not Tether CapableChrome#2-€10.15
WERA 05031503002 Torx(r) Screwdriver T8 2-1/4 In | AE7REQ 6AAH1 050315030015 3/8"Multi ComponentStar, Torx2 1/4"Not Tether CapableChrome--€6.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERA TOOLS 05028000001 Torx(r) Screwdriver T5 x 2-3/8 In
€9.42 /unit