Flat Shipping

Flat Shipping at €24.99 + VAT

WERA 05024335001 Torx Key Set, L | CU9VVX

WERA TOOLS 05024335001 Torx Key Set, L

Item: CU9VVX Model: 05024335001Cross Ref: 483F63
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€89.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorx Key Set
Arm TypeLong
Blade MaterialSteel
Container FeaturesSlim Fit
Container Height3 3/16"
Container Length13 3/4"
Container TypePlastic Holder
Container Width4 13/16"
Corrosion ResistanceYes
Driver MaterialAlloy Steel
End ShapeTorx
Fastener HoldingYes
FinishBlack Oxide
Grip StyleCushion , Cushion Grip
Handle ColorBlue, Green, Orange, Purple, Red, Yellow
Handle MaterialAlloy Steel, Plastic
Handle TypePlain Color Coded
Hex/torx Key Product GroupingTorx Key Set
InsulatedNo
Insulated / UninsulatedUninsulated
Length FamilyShort
MaterialAlloy Steel
Measurement TypeTorx
No. Of Ball Ends1
No. Of Pieces9
Non SparkingNo
Non-magneticNo
Non-sparkingNo
Number Of Ball Ends1
Number Of Tips2
ShapeL
Tether CapableNo
Tip SizeT10, T15, T20, T25, T27, T30, T40, T8, T9

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)13.9
Ship length (cm)7.2
Ship width (cm)2.5
Country of OriginCZ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERA TOOLS 05024335001 Torx Key Set, L
€89.43 /unit