Flat Shipping

Flat Shipping at €24.99 + VAT

WERA 05004019001 Socket Wrench Set, 1/4 Inch Drive Size, 28 Pieces, 3/16 Inch To 1/2 Inch Socket Size Range | CU9VVJ

WERA TOOLS 05004019001 Socket Wrench Set, 1/4 Inch Drive Size, 28 Pieces, 3/16 Inch To 1/2 Inch Socket Range

Item: CU9VVJ Model: 05004019001Cross Ref: 45YM98
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€186.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Wrench Set
Bolt Clearance1"
Container FeaturesSlim Fit
Container TypePouch
Corrosion ResistanceYes
Drive Size1/4"
Drive Tools Included6" Speed Ratchet
Drive TypeHand
FinishChrome
Head Depth53/64"
Head ShapePear
Head TypeStandard
Impact RatedNo
Includes Deep SocketsNo
Includes Drive ToolsYes
Includes Flex SocketsNo
Includes Socket BitsNo
Includes Standard SocketsYes
Includes WrenchesNo
InsulatedNo
LockingYes
MaterialAlloy Steel
Min. Arc Swing
No Of Pieces28
Non-sparkingNo
Number Of Geared Teeth72
Number Of Standard Sockets9
Overall Length29/32"
ReversibleYes
Socket Shape6-Point
Socket Size1/2", 1/4", 11/32", 3/16", 3/8", 5/16", 7/16", 7/32", 9/32"
Socket Size Range3/16" to 1/2"
Sockets Included(8) Standard 6-Point
Standard Socket Style/sizeStandard 6-point: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"
Std. Socket Point Styles Included12
Tether Ready Drive ToolsNot Tether Capable
Tether StyleTether Capable
Corrosion ResistantYes
Flex Socket Count/styleNone
Includes8000 A 05003500001 1 x 1/4" x 152mm
Measurement TypeSAE
ReversingYes
Tether Ready SocketsNot Tether Capable

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)20.5
Ship length (cm)11
Ship width (cm)6
Country of OriginCZ

Product Variants

ProductModelDrive SizeSocket Size RangeStd. Socket Point Styles IncludedHead ShapeHead TypeOverall LengthNo Of PiecesHead DepthPrice
WERA 05004076001 Socket Wrench Set, 1/2 Inch Drive Size, 28 Pieces, 10 mm To 19 mm Socket Size Range | CU9VVG 050040760011/2"10 mm to 19 mm6RoundFlexible1 15/32"28-€367.44
WERA 05004079001 Socket Wrench Set, 1/2 Inch Drive Size, 28 Pieces, 3/8 Inch To 13/16 Inch Socket Size | CU9VVH 050040790011/2"3/8" to 13/16"12PearStandard1 15/32"281 3/8"€344.05
WERA 05004021001 Socket Wrench Set, 1/4 Inch Drive Size, 28 Pieces, 3/16 Inch To 1/2 Inch Socket Size Range | CU9VVK 050040210011/4"3/16" to 1/2"12PearStandard29/32"2853/64"€170.82
WERA 05004049001 Socket Wrench Set, 3/8 Inch Drive Size, 29 Pieces, 1/4 Inch To 3/4 Inch Socket Size Range | CU9VVL 050040490013/8"1/4" to 3/4"12PearStandard1 5/32"291 1/16"€267.38
WERA 05004046001 Socket Wrench Set, 3/8 Inch Drive Size, 29 Pieces, 8 mm To 19 mm Socket Size Range | CU9VVM 050040460013/8"8 mm to 19 mm6RoundFlexible1 5/32"29-€271.58
WERA 05004051001 Socket Wrench Set, 3/8 Inch Drive Size, 29 Pieces, 1/4 Inch To 3/4 Inch Socket Size Range | CU9VVN 050040510013/8"1/4" to 3/4"12PearStandard1.156"291.062"€208.46
WERA 05004078001 Socket Wrench Set, 1/2 Inch Drive Size, 28 Pieces, 10 mm To 19 mm Socket Size Range | CU9VVP 050040780011/2"10 mm to 19 mm12PearStandard1 15/32"281 3/8"€290.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERA TOOLS 05004019001 Socket Wrench Set, 1/4 Inch Drive Size, 28 Pieces, 3/16 Inch To 1/2 Inch Socket Range
€186.52 /unit