Flat Shipping

Flat Shipping at €24.99 + VAT

WELLS LAMONT Y6301L Heat Resistant Gloves Green L Cotton Pr | AD6VDN 4AV52

WELLS LAMONT Y6301L Heat Resistant Gloves Green L Cotton Pr

Item: AD6VDN Model: Y6301LCross Ref: 4AV52
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Resistant Gloves
Ansi/isea Abrasion LevelNot Rated
ColorGreen
CuffSafety
CutClute
Fabric Weight30 oz.
Liner MaterialBurlap
MaterialCotton
Max. Temp.400°F
Silicone-freeNo
SizeL
Thumb StyleStraight

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)16.51
Ship length (cm)26.67
Ship width (cm)27.94
HS code6116928800
Country of OriginPK

Product Variants

ProductModelCutLiner MaterialSilicone-freeFabric WeightAnsi/isea Abrasion LevelPrice
WELLS LAMONT Y6302L Heat Resistant Gloves Green L Cotton Pr | AB8YEK 2AF24 Y6302LGunnBurlapNo30 oz.Not Rated€8.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WELLS LAMONT Y6301L Heat Resistant Gloves Green L Cotton Pr
€8.51 /unit