Flat Shipping

Flat Shipping at €24.99 + VAT

WELLS LAMONT 134672 Knit Glove | CU9VGY

WELLS LAMONT 134672 Knit Glove

Item: CU9VGY Model: 134672Cross Ref: 25L094
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
ColorGray
MaterialHigh Performance Fibers
Protection TypeCut Resistant
Silicone-freeNo
SizeXL

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeColorCoating CoverageCoatingCoating TextureAnsi/isea Abrasion LevelCuff StyleSilicone-freePkg. Qty.Price
WELLS LAMONT Y9275XXL Coated Glove, 2XL, 1 Pair | CU9VGF Y9275XXL2XLGray-----No2€14.79
WELLS LAMONT Y9275L-GR Coated Glove, L, 1 Pair | CU9VGG Y9275L-GRL------No2€14.79
WELLS LAMONT Y9275S-GR Coated Glove, S, 1 Pair | CU9VGH Y9275S-GRS------No2€14.79
WELLS LAMONT Y9275XL-GR Coated Glove, XL, 1 Pair | CU9VGJ Y9275XL-GRXL------No2€14.79
WELLS LAMONT Y9275XS-GR Coated Glove, XS, 1 Pair | CU9VGK Y9275XS-GRXS------No1€14.79
WELLS LAMONT Y9275M-GR Coated Glove, M, 1 Pair | CU9VGL Y9275M-GRM------No1€14.79
WELLS LAMONT 134147 Glove Hanguard II XXS, 134147, PR | CU9VGN 134147-White-----No1€40.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WELLS LAMONT 134672 Knit Glove
€35.33 /unit